Shop All Cable Supports
Nvent Caddy
Cable Support, 1-1/4In Spacing, Stud Mount
Mfr # CER4
Zoro # G3656082
product price: $1.55
/ea
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Beam
- Color Silver
- Max. Cable Capacity 4 in
- Material Galvanized Steel
- Mounting Type Secures Cables 1-1/4" From the Face of the Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # CER4
- Zoro # G3656082
- UPC # 00094714745357
- Country of Origin United States
- Category Cable Supports
Dimensions
Height | 72.00 millimetre |
Width | 55.00 millimetre |
Length | 70.00 millimetre |
Details
Item | Cable Support |
Mounting Location | Beam |
Color | Silver |
Max. Cable Capacity | 4 in |
Material | Galvanized Steel |
Mounting Type | Secures Cables 1-1/4" From the Face of the Stud |
Description/Special Features | Flared Edges Prevent Damage to the Cable Jacket |
Standards | cULus Listed |
Finish | Pregalvanized |
Description
Cable Support, Mounting Location Beam, Color Silver, Material Galvanized Steel, Description/Special Features Flared Edges Prevent Damage to the Cable Jacket, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS608B1PAM12)
- DAYTON Pilot Light, LED, 120VAC, 30mm, Plastic, GR (30G397)
- GB TIES RELSBLE BLK 28""BG3 (47-127UVB)
- POWER FIRST 22-16 AWG Non-Insulated Block Fork Terminal #6 Stud PK100 (4FRF7)
- NVENT CADDY CADDY Pyramid ST Adjustable Strut Support, 7in-18in H, 1500lb (PSA16AH18)
- NVENT CADDY J-Hook Bracket, Horizontal Mount (CAT12AB)
- NVENT CADDY J-Hook 1 in Assemble To 4Z34 (CAT16HP4Z34)
- NVENT CADDY J-Hook 2in. with Hammer On (CAT32HP24)
- NVENT CADDY J-Hook Bracket, Horizontal Mount (CAT12AFAB3)
- NVENT CADDY J-Hook To Screw-On Bkt 2in. (CAT32HPBCB)
- PANDUIT 21/32" L, 21/32" W, Black Plastic Cable Tie Mount, Material: Nylon 6.6 (PUM-071-C0)
- Nvent Caddy Cable Supports