Shop All Conduit Clamps & Hangers
Nvent Caddy
Cable Flange Clip, Spring Steel
Mfr # SC4E
Zoro # G3105514
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clips
- Material Spring Steel
- For Use With MC/AC Cable
- Finish Electroplated
- Wire Range 0.500 in to 0.718 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # SC4E
- Zoro # G3105514
- UPC # 078285679822
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Outer Diameter (OD) | 15-18.00 |
Details
Item | Cable Flange Clip |
Sub-Category | Clips |
Material | Spring Steel |
For Use With | MC/AC Cable |
Finish | Electroplated |
Wire Range | 0.500 in to 0.718 in |
Flange Thickness | 3/16 in to 9/32 in |
Mounting Type | Snap On |
Color | Gray |
Cable Range | 0.500 to 0.718" O D |
Number of Pieces | 100 |
For Minimum Cable OD | 0.591 in |
For Maximum Cable OD | 0.709 in |
Number of pieces | 100 |
Flange Thickness (FT) | 4.8-7.10 |
Description
Beam Cable Snap Clip, Flange Thickness 3/16 in to 9/32 in, Wire Range 0.5 in to 0.718 in, Steel, Finish Corrosion Resistant Coated, Gray, For Maximum Cable OD 0.709 in, For Minimum Cable OD 0.591 in, For Use With MC/AC Cable, Mounting Type Snap On, Conduit and Cable Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cordset, Dual Key, PVC, M/Fem, 3 Pole, 6 ft. (203K0060G)
- 3M Scotchlok 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK50 (MV10-10FLX)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 60 in W, 10 in D, NEMA 12, Hinged (WA306010WF)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 30A (C25DND330T)
- NVENT CADDY Drop Wire Clip, Steel, Yellow Paint (EC311)
- NVENT CADDY Conduit Clip, Spring Steel (20M24)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (4H24)
- NVENT CADDY Conduit Clip, Spring Steel (24M24SM)
- NVENT CADDY Conduit Clip, Spring Steel (CS812D)
- NVENT CADDY Cable Flange Clip, Spring Steel (SC2E)
- ZORO SELECT Clamp, OD 1 1/4 In, 3/4 In W, Vinyl, PK25 (COV2113Z1)
- Nvent Caddy Conduit Clamps & Hangers