Shop All Conduit Clamps & Hangers
Nvent Caddy
Cable Flange Clip, Spring Steel
Mfr # MAC224
Zoro # G2522974
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clips
- Material Spring Steel
- For Use With MC/AC Cable
- Finish Zinc Phosphate
- Width 38.00 millimetre
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # MAC224
- Zoro # G2522974
- UPC # 00782856330752
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 38.00 millimetre |
Length | 33.00 millimetre |
Height | 44.00 millimetre |
Compatible Pipe Size | 1/8 in, 1/4 in |
Compatible Nominal Conduit/Pipe Size | 1/8 in, 1/4 in |
Compatible Conduit Trade Size | 1/8 in, 1/4 in |
MC/AC Cable Size | 14-2 to 10-3 |
Details
Item | Cable Flange Clip |
Sub-Category | Clips |
Material | Spring Steel |
For Use With | MC/AC Cable |
Finish | Zinc Phosphate |
Wire Range | 14/4 AWG to 10/3 AWG |
Flange Thickness | 1/8 in to 1/4 in |
Description/Special Features | Rotates 360 Degrees |
Standards | cUL Complies with NEC 300.4(d), Meets CEC Rule 12-618 for Support of MC/AC Cable, UL |
Mounting Type | Snap" and Screw |
Color | Gray |
Number of Pieces | 100 |
For Maximum Cable OD | 0.6 in |
Number of pieces | 100 |
Flange Thickness (FT) | 3.2-6.40 |
Description
MC/AC Cable Beam & T-Grid Clip, Flange Thickness 1/8 in to 1/4 in, Wire Range 14/2 AWG to 10/3 AWG, Compatible Pipe Size 1/8 in, 1/4 in, Steel, Finish Corrosion Resistant Coated, Gray, Compatible Conduit Trade Size 1/8 in, 1/4 in, Compatible Nominal Conduit/Pipe Size 1/8 in, 1/4 in, Rotates 360 Degrees , For Maximum Cable OD 0.6 in, For Use With MC/AC Cable, Mounting Type Screw On, Snap In, CEC 12-618, cUL, NEC 300.4(d), UL, Conduit and Cable Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Knockout Plug, Round, Steel, 1/2 in Conduit Size, 0.36 in D, Corrosion Resistant, Silver (1042)
- GARDNER BENDER Insul Spade Terminal, 16-14 4-6 Stud, PK20 (20-113)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 0.20A, 600V AC, Non-Indicating (FRS-R-2/10)
- ABB One Hole Lug Compression Connector, 2 AWG (60116)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (M58)
- NVENT CADDY Conduit Clip, Spring Steel (20M24SM)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (2H4)
- NVENT CADDY Conduit Clip, Spring Steel (812M58SM)
- NVENT CADDY Conduit Clip, Spring Steel (CS812D)
- NVENT CADDY Drop Wire Clip, Spring Steel (PCS1)
- KMC Clamp, Cushioned, EPDM, Dia 1 In, PK25 (COL1609AL)
- Nvent Caddy Conduit Clamps & Hangers