Shop All Electrical Box Hardware
Nvent Caddy
Box Support Bracket, NOVAL Accessory, Plastic
Mfr # 766PM
Zoro # G3650491
product price: $1.75
/ea
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1-1/2" Deep Electrical Boxes
- Material Plastic
- Characteristics Optional Box Accessory
- Sub-Category Mounting Accessories
- Depth 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # 766PM
- Zoro # G3650491
- UPC # 00094714745333
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Depth | 1.5 in |
Raised Height | 2 in |
Stud Wall Depth | 88.9 |
Box Depth | 1.5 |
Details
Item | Box Support Bracket |
For Use With | 1-1/2" Deep Electrical Boxes |
Material | Plastic |
Characteristics | Optional Box Accessory |
Sub-Category | Mounting Accessories |
Color | Yellow |
Function | Attaches Directly To Any Hole of An Electrical Box To Help Prevent It From Being Pushed Back From The Drywall Surface |
Finish | Plain |
Description
Box Support, Mounting Accessories, Material Plastic, Yellow Color, For Use With 1-1/2 in Deep Electrical Boxes, Attaches Directly To Any Hole of An Electrical Box To Help Prevent It From Being Pushed Back From The Drywall Surface Function, Optional Box Accessory, Raised Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, 18 AWG, PP, 17/32in., PK500 (FSD76-10-D)
- NVENT HOFFMAN Swing-Out Panel Kit, fits 18.00x16.00, A (A18SPK16C)
- RACO Electrical Box Cover, Octagon, [Delete] Gang, Round, Galvanized Steel, Square with Pipe (894KH)
- REES Emergency Stop Push Button, 57 mm, 1NC/1NC, Red (02650-002)
- NVENT CADDY Fan/Fixture Mount, 2 Gang, Steel, Octagon Ceiling Pan (512HDFM35)
- NVENT CADDY Box Support Bracket, NOVAL Accessory, Plastic (766PMD)
- NVENT CADDY Mounting Bracket, NOVAL Accessory, 2 Gang, Steel (C6)
- NVENT CADDY Box Support Bracket, Steel, - (766A)
- NVENT CADDY Rigid Box Support, NOVAL Accessory, Steel, Single and Double Gang (RBS16HD)
- NVENT CADDY Wire Protection Plate, Steel, - (304B2)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 1 Gang, Die-Cast Metal (14250)
- Nvent Caddy Electrical Box Hardware