Shop All Electrical Box Hardware
Nvent Caddy
Box Mounting Hanger, Steel, -
Mfr # MEB1
Zoro # G1054487
original price:
$2.79
10% off
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Characteristics Support Legs Reduce Box Movement When used with EMT and is Ideal for Flexible Conduit, ENT, MC, AC, or Non Metallic Sheathed Cable
- Function Mounts 4 or 4-11/16" and 1-1/2 or 2-1/8" Deep Boxes to 2-1/2, 3-1/2 or 4" Studs
- For Use With Mounts Square Boxes 4", 4-11/16" to Studs 2-1/2", 3-1/2", and 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Caddy
- MFR # MEB1
- Zoro # G1054487
- UPC # 00782856349037
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Stud Wall Depth | 63.5 |
Details
Item | Box Mounting Hanger |
Material | Steel |
Color | Silver |
Characteristics | Support Legs Reduce Box Movement When used with EMT and is Ideal for Flexible Conduit, ENT, MC, AC, or Non Metallic Sheathed Cable |
Function | Mounts 4 or 4-11/16" and 1-1/2 or 2-1/8" Deep Boxes to 2-1/2, 3-1/2 or 4" Studs |
For Use With | Mounts Square Boxes 4", 4-11/16" to Studs 2-1/2", 3-1/2", and 4" |
Sub-Category | Mounting Accessories |
Finish | Pregalvanized |
Description
Box Mounting Hanger, Mounting Accessories, Material Steel, Silver Color, For Use With 3-1/2 in, 4-11/16 in to Studs 2-1/2 in, and 4 in, Mounts Square Boxes 4 in, Mounts 4 or 4-11/16 in and 1-1/2 or 2-1/8 in Deep Boxes to 2-1/2, 3-1/2 or 4 in Studs Function, Support Legs Reduce Box Movement When used with EMT and is Ideal for Flexible Conduit, ENT, MC, AC, or Non Metallic Sheathed Cable, Box Type -, - Cover Material, - Cover Type, Conduit Size (In.) -, - Design, Gasket Material -, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Pwr Dist Block, 175A, 1P, 6P Secondary, 600V (MPDB67561)
- POWERZONE Cord Dryer Indr 10/3X6Ft Gray (ORD100306)
- RACO Conduit Outlet Body, LB Style, 2" Hub Sz (LB200)
- NVENT HOFFMAN Rack Mounting Angles - L Style (Type RP), fits 72.06x24.06, Steel (A72RP24F5)
- NVENT CADDY Communication Mounting Bracket, 1 Gang, Steel, - (MPLS)
- NVENT CADDY Communication Mounting Bracket, 1 Gang, Steel, - (MP1S)
- NVENT CADDY Fan/Fixture Mount, 2 Gang, Steel, Ceiling Box (512HDFM70)
- NVENT CADDY Rigid Box Support, NOVAL Accessory, Steel, Single and Double Gang (RBS16HD)
- NVENT CADDY Communication Mounting Bracket, 2 Gang, Plastic, - (MPAL2)
- NVENT CADDY Mounting Bracket, Steel, - (TSGB16)
- CANTEX Outlet Box, Box Accessory, 2 Gang (5133371U)
- Nvent Caddy Electrical Box Hardware