Shop All Electrical Box Hardware
Nvent Caddy
Box Eliminator, 2 Gang, Steel
Mfr # MPLS2
Zoro # G3622212
product price: $5.89
/ea
Sold in multiples of 25 for $147.25
$147.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material Steel
- Length 108 mm
- Width 108 mm
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # MPLS2
- Zoro # G3622212
- Country of Origin Unknown
- Category Electrical Box Hardware
Dimensions
Length | 108 mm |
Width | 108 mm |
Hole Size 1 (HS1) | 4.7-4.70 |
Width (W) | 108-108.00 |
Hole Size 2 (HS2) | 3.81-3.81 |
Height (H) | 108-108.00 |
Details
Item | Box Eliminator |
Number of Gangs | 2 |
Material | Steel |
Color | Silver |
Sub-Category | Other Accessories |
Finish | Plain |
Drywall Thickness | 12.7-31.80 |
Gang | 2 |
Description
Box Eliminator, 2-Gang
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 11.8", Nylon, Black, PK50 (BT3LH-L0)
- RACO Connctr, Flx, Doubl Bite, 3/4", Insul Steel (3303DB)
- BURNDY Mechanical Conn, Lug, 1/0 to 14 AWG, 3 Cond (K3A25U2)
- SQUARE D Trim front, I-Line Panelboard, HCP, surface mount, 4 pcs, 42in W x 86in H (HCW86TS)
- NVENT CADDY Communication Mounting Bracket, 2 Gang, Steel, - (MPLS2)
- NVENT CADDY Conduit Box Support One Hole (16MB18A)
- NVENT CADDY Communication Mounting Bracket, 1 Gang, Steel, - (MP1S)
- NVENT CADDY Box Hanger with Extention Bracket (512HDEEP)
- NVENT CADDY Wiring Device Retainer, Steel, - (RLC)
- NVENT CADDY Communication Mounting Bracket, 2 Gang, Steel, - (MP2S)
- NVENT CADDY Rigid Box Support, NOVAL Accessory, Steel, Single and Double Gang (RBS16HD)
- Nvent Caddy Electrical Box Hardware