Shop All Electrical Box Hardware
Nvent Caddy
Box Bracket, NOVAL Accessory, Steel
Mfr # TEB23
Zoro # G3720516
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Depth 38 mm
- Raised Height 4 in
- Color Silver
- Characteristics Two Far-Side Supports Provide Increased Stability After Installation. The Supports Also Have Feet To Help Prevent Damaging The Drywall.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # TEB23
- Zoro # G3720516
- UPC # 00094714745401
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Depth | 38 mm |
Raised Height | 4 in |
Box Depth | 38 |
Stud Wall Depth | 63.5 |
Details
Item | Box Bracket |
Material | Steel |
Color | Silver |
Characteristics | Two Far-Side Supports Provide Increased Stability After Installation. The Supports Also Have Feet To Help Prevent Damaging The Drywall. |
Standards | UL |
Function | For Mounting Boxes Or Plaster Rings In Low-Voltage Applications with 2-1/2" or 3-5/8" Stud Depth |
Sub-Category | Mounting Accessories |
For Use With | Electrical Boxes or Plaster Rings |
Finish | Pregalvanized |
Description
Box Bracket, Mounting Accessories, Material Steel, Silver Color, For Use With Electrical Boxes or Plaster Rings, For Mounting Boxes Or Plaster Rings In Low-Voltage Applications with 2-1/2 in or 3-5/8 in Stud Depth Function, Two Far-Side Supports Provide Increased Stability After Installation. The Supports Also Have Feet To Help Prevent Damaging The Drywall., Raised Height 4 in, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 43 cu in, Ceiling Box, Steel, Octagon (280)
- GENERAC Fascia Base Wrap Kit, Use w/5518,5883-85 (5839)
- HUBBELL Connector, 3R, 4X, 12, Single Pin, Brwn (HBL300MBN)
- INSULTAB Shrink Tubing, 2.5in ID, Black, 10ft (HS-105 2-1/2 Blk 10)
- NVENT CADDY Self Tapping Screw, NOVAL Accessory, Steel (SMS8)
- NVENT CADDY Communication Mounting Bracket, 1 Gang, Steel, - (MP1S)
- NVENT CADDY Fan/Fixture Mount, 2 Gang, Steel, Octagon Ceiling Pan (512HDFM35)
- NVENT CADDY Mounting Bracket, Steel, - (TSGB24)
- NVENT CADDY Conduit Box Support One Hole (16MB18A)
- NVENT CADDY Wire Protection Plate, Steel, - (304B2)
- TAYMAC Weatherproof Box, Box Accessory, 1 Gang (PSB37550WH)
- Nvent Caddy Electrical Box Hardware