Shop All Cable Supports
Nvent Caddy
Beam Clamp Mild Steel
Mfr # BC200
Zoro # G2796007
product price: $3.35
/ea
Sold in multiples of 50 for $167.50
$167.50
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Clamp Mount
- Device Supported Rod
- Product Name BC200 Beam Clamp
- Product Color Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # BC200
- Zoro # G2796007
- Country of Origin United States
- Category Cable Supports
Details
Item | Beam Clamp Mild Steel |
Product Type | Clamp Mount |
Device Supported | Rod |
Product Name | BC200 Beam Clamp |
Product Color | Zinc |
Description
Beam Clamp Mild Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORM INTERFACE Vandal Resistant Keypad, 12 Key, IP65 (1000 SERIES 12 KEY)
- BURNDY Insulated Multitap Connector, 2.50 In. L (1PL3502)
- POWER FIRST Piggyback, Double Crimp, Nylon, 16-14, PK50 (31A506)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 32 A, Reversing: No (3RT20271BB40)
- NVENT CADDY J-Hook 2in. (CAT32HP)
- NVENT CADDY Support Box with Sbt18 1/4-20 Rod (B18SBT184Z)
- NVENT CADDY CADDY Speed Link SLK with Y-Toggle, 44lb Static Load (SLK15Y300L3)
- NVENT CADDY J-Hook 2in. with Hammer On (CAT32HP24)
- NVENT CADDY J-Hook, Flange Mount for Wire & Rod (CAT124Z34)
- NVENT CADDY Wire Rod Flange Clip with Stud (4Z4S)
- GARDNER BENDER Gardner Bender 3/4 in. W Plastic Insulated Cable Staple , 50PK (PS-75)
- Nvent Caddy Cable Supports