Shop All Cable Supports
Nvent Caddy
ANGLED HANGAR BRACKET FORCATEGORY 5 CABLE SUPPORT CLIP, PK 40
Mfr # CATHBA
Zoro # G1233058
product price: $136.99
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type J-Hooks
- Height 129.54 millimetre
- Width 165.10 millimetre
- Length 429.26 millimetre
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # CATHBA
- Zoro # G1233058
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Height | 129.54 millimetre |
Width | 165.10 millimetre |
Length | 429.26 millimetre |
Hole Size (HS) | 6.4-6.40 |
Depth (D) | 43-43.00 |
Width (W) | 44-44.00 |
Length (L) | 318-318.00 |
Details
Material | Steel |
Type | J-Hooks |
Finish | Pregalvanized |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC UPS System, 650 VA, 8 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE650G1)
- NVENT HOFFMAN Retaining Post Kit, 7.00x0.00x0.00, Black, Steel (LRPB)
- ANCOR Black 18 AWG Tinned Copper Wire - 250' (100025)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- NVENT CADDY CADDY Pyramid H-Frame Kit, Foam Bottom, 1500lb Static Load (PHK)
- NVENT CADDY Beam Clamp 3/8in. (3000037PL)
- NVENT CADDY CADDY Pyramid H-Frame Post Base, Rubber Bottom, 750lb Load (PHBR)
- NVENT CADDY J-Hook, Hammer On 1/8-1/4 In Flange (CAT1224)
- NVENT CADDY J-Hook, Screw On 1/8-5/8 In Flange (CAT12BC200B)
- NVENT CADDY J-Hook, Wall Mount (CAT12)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L2)
- Nvent Caddy Cable Supports