Shop All Cable Supports
Nvent Caddy
Adjustable Strap, Horizontal & 3/8 In Rod
Mfr # CAT425A6
Zoro # G3013823
original price:
$29.58
14% off
new price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Location Threaded Rod
- Color Black, Silver
- Max. Load Capacity 100 lb
- Max. Cable Capacity 6 in
- Material Galvanized Steel, Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # CAT425A6
- Zoro # G3013823
- UPC # 782856382775
- Country of Origin United States
- Category Cable Supports
Dimensions
Rod Dia. | 3/8 in |
Max. Bundle Dia. | 6 in |
Mounting Hole Dia. | 3/8 in |
Diameter (Ø ) | 100-100.00 |
Hole Size (HS) | 9.5-9.50 |
Diameter (Ø ) | 100-100.00 |
Description
Adjustable Strap, Mounting Location Threaded Rod, Horizontal Mount, Color Black, Silver, Max. Load Capacity 100 lb, Max. Bundle Dia. 6 in, Material Galvanized Steel, Polypropylene, Screw On, Mounting Hole Dia. 3/8 in, Rod Dia. 3/8 in, Includes Locking Latch No, Description/Special Features Simple Unlocking and Locking of Bar, Standards cUL, NEC, TIA/EIA 569 Compliant, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO Heavy Duty Battery Selector W/ Alternator Disc (8603DP)
- NVENT HOFFMAN Latch Kit, NOVAL Accessory, Steel (AL36A)
- OMRON Relay, 14Pin, 4PDT, 5A, 24VAC (MY4F-AC24)
- EATON BUSSMANN Time Delay UL Class CC Fuse, 10A, LP-CC Series, 600V AC, 150V DC, 1 1/2 in L x 13/32 in dia (LP-CC-10)
- NVENT CADDY Screw Gun Bracket, Steel, 16in Stud Spacing (SGB16A)
- NVENT CADDY J-Hook, Wall Mount (CAT12)
- NVENT CADDY J-Hook 2in. (CAT32HP)
- NVENT CADDY CADDY Pyramid H-Frame Kit, Rubber Bottom, 1500lb Static Load (PHKR)
- NVENT CADDY J-Hook, Flange Mount for Wire & Rod (CAT124Z34)
- NVENT CADDY CADDY Pyramid ST Adjustable Strut Support, 6in-13in H, 1000lb (PSA10CH13)
- GARDNER BENDER Staples, Light Duty, White, PK25 (PSW-1600T)
- Nvent Caddy Cable Supports