Shop All Cable Supports
Nvent Caddy
4" J-HOOK ASSEMBLED TO HAMMERON 1/8" THRU 1/4" FLANGE, PK 25
Mfr # CAT64HP24
Zoro # G1199713
product price: $527.99
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Type Brackets
- Cable Capacity, Cat 6A 140
- Finish Pregalvanized
- Static Load (F) 270
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # CAT64HP24
- Zoro # G1199713
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Diameter (Ø ) | 100-100.00 |
Details
Material | Steel |
Type | Brackets |
Cable Capacity, Cat 6A | 140 |
Finish | Pregalvanized |
Static Load (F) | 270 |
Area | 9987 |
Cable Capacity, Cat 6 | 220 |
Flange Thickness (FT) | 3-8.00 |
Cable Capacity, Cat 5e | 330 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C991)
- QUICKCABLE Heat Shrink Tubing, 1/2", Black 6", PK5 (5669-005B)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 10FT- Yellow (HS3-100-10-YL)
- HUBBELL 30A Locking Receptacle 3P 4W 250VAC L15-30R GY (HBL2720SR)
- NVENT CADDY J-Hook 1in. (CAT16HP)
- NVENT CADDY Extension Bracket For 512Hd (512HDXT)
- NVENT CADDY CADDY Pyramid H-Frame Kit, Rubber Bottom, 1500lb Static Load (PHKR)
- NVENT CADDY J-Hook, Wall Mount (CAT12)
- NVENT CADDY CADDY Speed Link SLK with Hook, 9.9ft L, 100lb Static Load (SLK2L3)
- NVENT CADDY J-Hook, Screw On 1/8-1/2 In Flange (CAT12BCB)
- PANDUIT J-Pro Cable Support System Drop Wire and (JP2DW-L20)
- Nvent Caddy Cable Supports