Shop All Cable Supports
Nvent Caddy
4 INCH J-HOOK, HIGH PERFORMANCE, 25/PACK, PK 25
Mfr # CAT64HP
Zoro # G1212426
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Type J-Hooks
- Width 50.80 millimetre
- Height 186.70 millimetre
- Length 127.00 millimetre
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Caddy
- MFR # CAT64HP
- Zoro # G1212426
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Width | 50.80 millimetre |
Height | 186.70 millimetre |
Length | 127.00 millimetre |
Height (H) | 186.7-186.70 |
Diameter (Ø ) | 100-100.00 |
Details
Material | Steel |
Type | J-Hooks |
Area | 9987 |
Static Load (F) | 270 |
Static Load Safety Factor | 0.125694444444444 |
Cable Capacity, Cat 6 | 220 |
Cable Capacity, Cat 6A | 140 |
Finish | Pregalvanized |
Cable Capacity, Cat 5e | 330 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp, 12A, 600V (NSYTRV42SF5LD)
- DIVERSIFIED AC Go/No-Go Current Monitor (CMG-0101)
- MERSEN Pwr Dist Block, 175A, 3P, 2P Secndry, 600VAC (MPDB63193)
- SCHNEIDER ELECTRIC Manual Starter 600Vac 10Amp Iec (GV2RT14)
- NVENT CADDY J-Hook, Screw On 1/8-1/2 In Flange (CAT12BC)
- NVENT CADDY Footed Box Support, Steel, 12in Box Height Above Floor (FBS12)
- NVENT CADDY Box Hanger with Extention Bracket (512HDEEP)
- NVENT CADDY Strap Hanger with Flange Clip, 90°, 1-1/4in Max Strap Width (MSR58)
- NVENT CADDY CADDY Pyramid H-Frame Kit, Rubber Bottom, 1500lb Static Load (PHKR)
- NVENT CADDY J-Hook, Cat HP, Pre-Galvanized, 4in Diameter, 60lb Static Load (CAT64HP)
- PANDUIT Cable Tie Mount, Connector Ring, PK1000 (CR4H-M)
- Nvent Caddy Cable Supports