Shop All Cable Supports
Nvent Caddy
2"J-HOOK TO BEAM CLAMP, W/SWIVEL, 50 PACK, PK 50
Mfr # CAT32HPBC200B
Zoro # G0979134
product price: $689.99
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type J-Hooks
- Finish Pregalvanized
- Area 2561
- Static Load (F) 270
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # CAT32HPBC200B
- Zoro # G0979134
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Diameter () | 50-50.00 |
Details
Material | Steel |
Type | J-Hooks |
Finish | Pregalvanized |
Area | 2561 |
Static Load (F) | 270 |
Cable Capacity, Cat 6 | 60 |
Cable Capacity, Cat 5e | 90 |
Cable Capacity, Cat 6A | 35 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 20A, 3 Pole, 240/415/440V AC, C Curve (M9F42320)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 60A NEMA 2-1/2 (40GP32AF)
- GE Molded Case Circuit Breaker, THQL Series 20A, 2 Pole, 120/240V AC (THQL2120)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box- GFCI Duplex Receptacles (DRUBGFI15AC)
- NVENT CADDY J-Hook to Threaded Rod (CAT21HP4Z34)
- NVENT CADDY Beam Clamp 3/8in. (3000037PL)
- NVENT CADDY J-Hook High Performance (CAT21HP)
- NVENT CADDY CADDY Pyramid H-Frame Post Base, Rubber Bottom, 750lb Load (PHBR)
- NVENT CADDY J-Hook Bracket, Horizontal Mount (CAT12AB)
- NVENT CADDY Extension Bracket For 512Hd (512HDXT)
- EATON B-LINE J-Hook, W/ Pin, 1/8-1/2" Flange, 2" Max Cap (BCH32-C1)
- Nvent Caddy Cable Supports