Shop All Cable Supports
Nvent Caddy
2" JHOOK ASSEMBLED TO SCREWON BRACKET 1/8" THRU 1/2", PK 50
Mfr # CAT32HPBCB
Zoro # G1201646
product price: $702.99
Free Shipping & Returns
$702.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Type J-Hooks
- Width 50.80 millimetre
- Length 101.52 millimetre
- Height 156.22 millimetre
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # CAT32HPBCB
- Zoro # G1201646
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Width | 50.80 millimetre |
Length | 101.52 millimetre |
Height | 156.22 millimetre |
Diameter (Ø ) | 50-50.00 |
Details
Material | Steel |
Type | J-Hooks |
Static Load (F) | 270 |
Cable Capacity, Cat 6 | 60 |
Cable Capacity, Cat 5e | 90 |
Cable Capacity, Cat 6A | 35 |
Area | 2561 |
Finish | Pregalvanized |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12-PANEL FEED THROUGH 8POLE A CODED (7000-48111-0000000)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 22.5kA (QO2175SB)
- LINEMASTER Guard - Twin (522-B12)
- RACO Electrical Box, Square, 2 Gangs, Galvanized Zinc, 1-1/2 in D, 4 in W, 4 in L, 21 cu in Capacity (192)
- NVENT CADDY Telescoping Strut Replacement, 12.5in-20in Rod to Rod Length (TSR1220)
- NVENT CADDY J-Hook, 2 in. 1/8 Thru 1/4 in. (CAT32HP24SM)
- NVENT CADDY Adjustable Strap, Wall Mount (CAT425WM)
- NVENT CADDY Beam Clamp 3/8in. (3000037PL)
- NVENT CADDY CADDY Pyramid H-Frame Post Base, Rubber Bottom, 750lb Load (PHBR)
- NVENT CADDY CADDY Pyramid ST Adjustable Strut Support, 7in-18in H, 1500lb (PSA16AH18)
- WINNIE INDUSTRIES 3/4in. J Hook with Angle Clip & Hammer on Flange 9/16in. to 3/4in., 100PK (WJH12ACM912)
- Nvent Caddy Cable Supports