Shop All Cable Supports
Nvent Caddy
2" J-HOOK W/ HAMMER-ON1/8" THRU 1/4" FLANGE, PK 50
Mfr # CAT32HP24SM
Zoro # G1207142
product price: $539.99
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Type J-Hooks
- Flange Thickness (FT) 3-8.00
- Diameter (Ø ) 50-50.00
- Cable Capacity, Cat 5e 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # CAT32HP24SM
- Zoro # G1207142
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Diameter (Ø ) | 50-50.00 |
Details
Material | Steel |
Type | J-Hooks |
Flange Thickness (FT) | 3-8.00 |
Cable Capacity, Cat 5e | 90 |
Finish | Pregalvanized |
Static Load (F) | 270 |
Cable Capacity, Cat 6 | 60 |
Cable Capacity, Cat 6A | 35 |
Area | 2561 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 8A, 600V AC, Non-Indicating (KLDR008)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Yellow Portable Outlet Box and (1) 20A Duplex Receptacle, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC (HBLI45123R20)
- EATON Manual Mtr Protector, 6.3A, Rotary, Frame B (XTPR6P3BC1)
- SCHNEIDER ELECTRIC Legend Plate, Run, White/Black and Red (ZBY2334)
- NVENT CADDY Beam Clamp Mild Steel (BC200)
- NVENT CADDY J-Hook 1 in Assemble To 4Z34 (CAT16HP4Z34)
- NVENT CADDY Box Hanger with Extention Bracket (512HDEEP)
- NVENT CADDY Extension Bracket For 512Hd (512HDXT)
- NVENT CADDY J-Hook 2in. (CAT32HP)
- NVENT CADDY J-Hook, Flange Mount for Wire & Rod (CAT124Z34)
- NVENT CADDY J-Hook, Screw On 1/8-1/2 In Flange (CAT12BCB)
- Nvent Caddy Cable Supports