Shop All Cable Supports
Nvent Caddy
2" J-HOOK ASSEMBLED TO HAMMERON 1/8" THRU 1/4" FLANGE, PK 50
Mfr # CAT32HP24
Zoro # G1199677
product price: $696.99
Free Shipping & Returns
$696.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Type Brackets
- Height 121.60 millimetre
- Length 104.40 millimetre
- Width 50.80 millimetre
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # CAT32HP24
- Zoro # G1199677
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Height | 121.60 millimetre |
Length | 104.40 millimetre |
Width | 50.80 millimetre |
Diameter (Ø ) | 50-50.00 |
Details
Material | Steel |
Type | Brackets |
Static Load (F) | 270 |
Cable Capacity, Cat 6 | 60 |
Cable Capacity, Cat 5e | 90 |
Cable Capacity, Cat 6A | 35 |
Flange Thickness (FT) | 3-8.00 |
Area | 2561 |
Finish | Pregalvanized |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 25 ft, Gray, Series: 6100 (6103-22-00)
- HYDROMAXX 1 in. x 100 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT100100B)
- ZORO SELECT Terminal Strip, 30A, 3 Pole, 600VAC (6ZEJ0)
- TRUMETER Counter, 6 Digit, Base Mount, 115VAC (2-1006)
- NVENT CADDY Beam Clamp 3/8in. (3000037PL)
- NVENT CADDY J-Hook To Screw-On Bkt 2in. (CAT32HPBCB)
- NVENT CADDY Footed Box Support, Steel, 12in Box Height Above Floor (FBS12)
- NVENT CADDY Screw Gun Bracket, Steel, 16in Stud Spacing (SGB16A)
- NVENT CADDY J-Hook, 2 in. 1/8 Thru 1/4 in. (CAT32HP24SM)
- NVENT CADDY J-Hook, Cat HP, Pre-Galvanized, 4in Diameter, 60lb Static Load (CAT64HP)
- FERNCO Fernco. FSDP-CHGG Storm Drain Channel (6519946)
- Nvent Caddy Cable Supports