Shop All Cable Supports
Nvent Caddy
2" J-HOOK ASSEMBLED TO ANGLEBRACKET - 1/4" MOUNTING HOLE, PK 50
Mfr # CAT32HPAB
Zoro # G1205182
product price: $440.99
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Type Brackets
- Width 50.80 millimetre
- Length 71.10 millimetre
- Height 121.60 millimetre
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # CAT32HPAB
- Zoro # G1205182
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Width | 50.80 millimetre |
Length | 71.10 millimetre |
Height | 121.60 millimetre |
Hole Size (HS) | 6.3-6.30 |
Diameter (Ø ) | 50-50.00 |
Details
Material | Steel |
Type | Brackets |
Finish | Pregalvanized |
Cable Capacity, Cat 6 | 60 |
Static Load (F) | 270 |
Cable Capacity, Cat 6A | 35 |
Cable Capacity, Cat 5e | 90 |
Area | 2561 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Louver Plate Kit, 10.56 in. Hx9.5 in. W (AVK88)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 21858PSI 18 Npt (A9-4)
- BRADY Sleeve, 1 in W, 15/64 in H, Die-cut (M6-125-1-342-WT)
- SOUTHWIRE Bare Copper Grounding Wire, 4 AWG, 25 ft, None Insulation (10644325)
- NVENT CADDY CADDY Pyramid EZ Rubber-Based Adj. Support, 1.75in-4in H (RPSE1H24)
- NVENT CADDY Beam Clamp 3/8in. (3000037PL)
- NVENT CADDY L-Bracket, CADDY Rod Lock, Steel, 3/8in Rod, 700lb Static Load (CRLL37EG)
- NVENT CADDY Clip, Pipe, Sleeve Wal-Thk (740)
- NVENT CADDY J-Hook, Screw On 1/8-1/2 In Flange (CAT12BCB)
- NVENT CADDY J-Hook with Hammer-On Flange Clip, Swivel, 4in Diameter, 60lb (CAT64HP24)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring with Nail, 100PK (WACTBR125)
- Nvent Caddy Cable Supports