Shop All Cable Supports
Nvent Caddy
2" (50MM) J-HOOK ASSEMBLED TOSCREW-ON BRACKET - 1/8" THRU, PK 50
Mfr # CAT32HPBC
Zoro # G1209285
product price: $541.99
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Type Brackets
- Width 50.80 millimetre
- Height 121.60 millimetre
- Length 101.52 millimetre
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # CAT32HPBC
- Zoro # G1209285
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Width | 50.80 millimetre |
Height | 121.60 millimetre |
Length | 101.52 millimetre |
Diameter (Ø ) | 50-50.00 |
Details
Material | Steel |
Type | Brackets |
Static Load (F) | 270 |
Cable Capacity, Cat 6A | 35 |
Finish | Pregalvanized |
Area | 2561 |
Cable Capacity, Cat 6 | 60 |
Cable Capacity, Cat 5e | 90 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 4A, 250V AC, 40A at 250V AC, 5 PK (GDB-4A)
- WIEGMANN Pushbutton Enclosure, 30mm, 1 Hole, Steel (PSL1)
- SIEMENS DC Power Supply, 132/264V AC; 93/187V AC, 24V DC, 240W, 10A, DIN Rail (6EP13341LB00)
- BR Load Center, BR, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (BR24L70SP)
- NVENT CADDY Screw Gun Bracket, Steel, 16in Stud Spacing (SGB16A)
- NVENT CADDY L-Bracket, CADDY Rod Lock, Steel, 3/8in Rod, 700lb Static Load (CRLL37EG)
- NVENT CADDY Wire Rod Flange Clip with Stud (4Z4S)
- NVENT CADDY CADDY Pyramid H-Frame Kit, Foam Bottom, 1500lb Static Load (PHK)
- NVENT CADDY CADDY Speed Link SLK with Hook, 9.9ft L, 100lb Static Load (SLK2L3)
- NVENT CADDY Telescoping Strut Replacement, 12.5in-20in Rod to Rod Length (TSR1220)
- EASYLIFE TECH Cable Management Kit 10 Ft Brown 0.98 x 0.63 x 30 inch (71660A-0.76 KIT)
- Nvent Caddy Cable Supports