Shop All Cable Supports
Nvent Caddy
1 INCH J-HOOK, HIGH PERFORMANCE, 50/PACK, PK 50
Mfr # CAT16HP
Zoro # G1199442
product price: $261.99
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Type J-Hooks
- Height 105.00 millimetre
- Width 50.80 millimetre
- Length 42.47 millimetre
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # CAT16HP
- Zoro # G1199442
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Height | 105.00 millimetre |
Width | 50.80 millimetre |
Length | 42.47 millimetre |
Height (H) | 105-105.00 |
Diameter (Ø ) | 25-25.00 |
Details
Material | Steel |
Type | J-Hooks |
Static Load (F) | 270 |
Static Load Safety Factor | 0.125694444444444 |
Cable Capacity, Cat 6 | 15 |
Finish | Pregalvanized |
Area | 690 |
Cable Capacity, Cat 5e | 20 |
Cable Capacity, Cat 6A | 10 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Ball Joint, 2.040 in., Black, Polyamide (PAKGB-52)
- X1 TOOLS 1 Rubber Harness Grommet 100 Grommets by X1 Tools (X1E-CON-GRO-RUB-1000x100)
- CAROL 22 AWG 4 Conductor Stranded Multi-Conductor Cable NAT (E3004S.41.86)
- TRIPLETT Plug, PK 100 (CAT6-HPP-HP)
- NVENT CADDY Conduit Box Support One Hole (16MB18A)
- NVENT CADDY Adjustable Strap, Wall Mount (CAT425WM)
- NVENT CADDY Strap Hanger with Flange Clip, 90°, 1-1/4in Max Strap Width (MSR58)
- NVENT CADDY Wire Rod Flange Clip with Stud (4Z4S)
- NVENT CADDY J-Hook, Hammer On 1/8-1/4 In Flange (CAT1224SM)
- NVENT CADDY CADDY Pyramid H-Frame Kit, Foam Bottom, 1500lb Static Load (PHK)
- NVENT CADDY Support Box with Sbt18 1/4-20 Rod (B18SBT184Z)
- Nvent Caddy Cable Supports