Shop All Fryers
Nuwave
NuWave 6012664 6 qt. Duet Black Programmable Digital Air Fryer with Pressure Cooker
Mfr # 6012664
Zoro # G903959471
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Features
- Color-Black
- Capacity-6 qt. Programmable-Yes
- Strainer Basket Included-No
- NSF Listed-No
- ETL Listed-Yes
- Volts-120 volt On Indicator Light-Yes
- Watts-1500 watt Temperature Control-Yes
- Built in Timer-Yes
- UL Listed-Yes
- Lid Included-No
- ANSI Certified-No
- Combination 6 quart pressure cooker and 3.5 quart aiir fryer
- Digital touch pad controls with LED display
- Pressure cook your meal for moist delicious meals then air fry to get that golden crispy skin
- Easy to use control dial gives you complete temperature control
- 300 pre-programmed recipes, 100 pre-programed recipes for pressure cooker, air fryer and combo cooking
- Stage cooking in air fry mode
- Color: Black
- Weight: 27.42 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDDLEBY Bearing (70126)
- VOLLRATH Warmer, L 21 3/4 (71001)
- SOLO FOODSERVICE 9 in. Concorde White Compartmented Non-Laminated Foam Plate (9CPWCR (S))
- SANISERV Bearing And Shaft - Rear (188465)
- NUWAVE Air Fryr W/Prsre Ckr Blk (33801)
- NUWAVE Nuwave 6012662 1728 Cu. in. Bravo Xl Programmable Digital Air Fryer with Baking Pan - Silver (6012662)
- NUWAVE Air Fryer W/Bkng Pan Slv (20801)
- HENNY PENNY OFG-322 2-Well Natural Gas Open Fryer with Computron 1000 Controls - 175000 BTU (853OFG32205)
- PREMIUM LEVELLA 12.5 Cup Stainless Steel Deep Fryer (PDF302T)
- HENNY PENNY OFG-321 1-Well Natural Gas Open Fryer with Computron 1000 Controls - 85000 BTU (853OFG32104)
- ADMIRAL CRAFT EQUIPMENT. Adcraft - Countertop Fryer, Electric, Single Tank, 120V (DF-6L)
- Nuwave Fryers