Shop All Fryers
Nuwave
Nuwave 6012662 1728 Cu. in. Bravo Xl Programmable Digital Air Fryer with Baking Pan - Silver
Mfr # 6012662
Zoro # G603959504
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Air fryer toaster oven w/ stainless steel body. Integrated probe ensures optimal food temperature. Digital time and temperature controls (up to 99hrs) (100 degree Fahrenheit - 450 degree Fahrenheit in 5 degree increments). 12 presets are air fry, re-heat, waffle, bake, roast, pizza, broil, frozen, grill, dehydrate, toast and bagel. Pre-heat, warm, stage and delay cooking.
Features- 1728 Cu. in. Bravo Xl Programmable Digital Air Fryer with Baking Pan
- Holds a 10 lb turkey or 13" pizza
- Color: Silver
- Capacity: 1728 cu. in.
- Programmable: Yes
- Product Type: Digital Air Fryer w/Baking Pan
- Temperature Control: Yes
- ETL Listed: No
- Volts: 120 volt
- On Indicator Light: Yes
- NSF Listed: No
- Wattage: 1800 watts
- ANSI Certified: No
- Strainer Basket Included: No
- UL Listed: Yes
- Built in Timer: Yes
- Lid Included: No
- Length: 20 in.
- Width: 15 in.
- Height: 11 in.
- Amps: 15A
- Weight Capacity: 17 lbs
- Weight: 26.42 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Surface Heater480V 2000W For - Part# Vh00-421240-00003 (VH00-421240-00003)
- SWORD PERFORMANCE Easy To Tear Drink Mix Powder Stick, Balanced Electrolytes, Berry, 100 PK (G100494034)
- BKI Pin, Cotter Hairpin #213 (F0254)
- TANG Beverage Tang Orange 72 oz. 4.5lbs, PK6 (00043000032947)
- NUWAVE Air Fryr W/Prsre Ckr Blk (33801)
- NUWAVE Air Fryer W/Bkng Pan Slv (20801)
- NUWAVE NuWave 6012664 6 qt. Duet Black Programmable Digital Air Fryer with Pressure Cooker (6012664)
- WARING COMMERCIAL Electric Deep Fryer, 120V, 8.5 Lb (WDF75RC)
- NATIONAL PRESTO Fryer Deep Grapappy Prst (05411)
- BAYOU CLASSIC Fryer Deep W/Basket 10Qt (4010)
- BETTY CROCKER AIR FRYER / CONVECTION, Toaster Oven (BC-4637W)
- Nuwave Fryers