Shop All Pot Fillers
Nuwave
KS8108DFL Wall Mount Pot Filler Kitchen Faucet
Mfr # KS8108DFL
Zoro # G3070717
product price: $357.47
/ea
Free Shipping & Returns
$357.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center Single Hole
- Finish Brushed Nickel
- Number of Handles 2
- Faucet Operation Manual
- Flow Rate 3.80 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuwave
- MFR # KS8108DFL
- Zoro # G3070717
- UPC # 663370295072
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Details
Mounting Hole Center to Center | Single Hole |
Finish | Brushed Nickel |
Number of Handles | 2 |
Faucet Operation | Manual |
Flow Rate | 3.80 gpm |
Handle Type | Lever Handle |
Mounting Type | Wall Mount |
Item | KS8108DFL Wall Mount Pot Filler Kitchen |
Description
Item KS8108DFL Wall Mount Pot Filler Kitchen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" BLACK SIDE OUTLET TEE (350-315C)
- NOSHOK Needle valve, 3/8" NPT FxF, Carbo (503-FFC)
- RHEEM Replacement Thermostat, Electric (SP11699)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Lavatory Faucet, Matte Black (T3567LF-BLWL)
- ALFI BRAND Polished SS Retractable Pot Filler Faucet (AB5018-PSS)
- BK RESOURCES Optiflow Pot Filler Assembly, Deck Mount, Single Valve, Braided Hose (BKF-SDMPF-G)
- ALFI BRAND Brushed SS Retractable Pot Filler Faucet (AB5019-BSS)
- MILLENNIUM KS8101ZX Wall Mount Pot Filler Kitchen Faucet (KS8101ZX)
- NEWPORT BRASS Pot Filler, Wall Mount in Antique Copper (2470-5503/08A)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Polished Chrome, Weight: 8.3 (2MT600)
- KOHLER Artifacts Deck Mount Pot Filler (99271-BL)
- Nuwave Pot Fillers