Shop All Pot Fillers
Nuwave
KS8105DFL Wall Mount Pot Filler Kitchen Faucet
Mfr # KS8105DFL
Zoro # G3070586
product price: $357.47
/ea
Free Shipping & Returns
$357.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Number of Handles 2
- Mounting Hole Center to Center Single Hole
- Flow Rate 3.80 gpm
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuwave
- MFR # KS8105DFL
- Zoro # G3070586
- UPC # 663370543739
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Details
Mounting Type | Wall Mount |
Item | Kitchen Faucet |
Number of Handles | 2 |
Mounting Hole Center to Center | Single Hole |
Flow Rate | 3.80 gpm |
Faucet Operation | Manual |
Finish | Oil Rubbed Bronze |
Number of Holes | 1 |
Handle Type | Lever Handle |
Description
Item KS8105DFL Wall Mount Pot Filler Kitchen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female NPT x Female NPT Malleable Iron Reducer (783Y87)
- PFISTER Rebuild Kit 3Hdl Mtl Vrv Cr (S10-2300)
- ZORO SELECT Strut Clamp, 1/2 In, Chromate Plated Steel (22FP65)
- KINGSTON BRASS DLL3182 Bath Tub Drain with Overflow (DLL3182)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Brushed Nickel, Number of Holes: 1 Hole (2AM600-BN)
- KOHLER Artifacts Deck Mount Pot Filler (99271-BL)
- DELTA Traditional Wall Mount Pot Filler (1177LF-CZ)
- ALFI BRAND Brushed SS Retractable Pot Filler Faucet (AB5019-BSS)
- KINGSTON BRASS Deck Mount Pot Filler, Brushed Brass (KS8707DL)
- ROHL Armstrong Pot Filler (U.4599HT-ULB-2)
- KOHLER Artifacts Single-Hole Deck-Mount Pot (99271-VS)
- Nuwave Kitchen Faucets & Accessories