Shop All Pot Fillers
Nuwave
KS8102DFL Wall Mount Pot Filler Kitchen Faucet
Mfr # KS8102DFL
Zoro # G3070568
Free Shipping & Returns
$357.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole
- Finish Polished Brass
- Number of Handles 2
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuwave
- MFR # KS8102DFL
- Zoro # G3070568
- UPC # 663370295065
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole |
Finish | Polished Brass |
Number of Handles | 2 |
Faucet Operation | Manual |
Flow Rate | 3.80 gpm |
Handle Type | Lever Handle |
Mounting Type | Wall Mount |
Item | KS8102DFL Wall Mount Pot Filler Kitchen |
Description
Item KS8102DFL Wall Mount Pot Filler Kitchen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Strut Pipe Clamp, Pipe Sz 1 1/2 In (2400326100)
- HERITAGE Quick Repair Washer, ZC, 2-3/8x1-3/8x1/8" (QRZC-1375-6)
- RHEEM-RUUD Brass Drain Valve, Residential (SP12112T)
- GEDORE Pipe Shears, 2-1/2" Cutting Capacity (2268 3)
- NUWAVE KS8108DFL Wall Mount Pot Filler Kitchen Faucet (KS8108DFL)
- BK RESOURCES Optiflow Pot Filler Assembly, Deck Mount, Single Valve, Braided Hose (BKF-SDMPF-G)
- KINGSTON BRASS Deck Mount Pot Filler, Brushed Nickel (KS4708CML)
- KINGSTON BRASS KS2101BPL Bel Air Wall Mount Pot Filler, Polished Chrome (KS2101BPL)
- KOHLER Artifacts Wall Mount Pot Filler (99270-BL)
- KINGSTON BRASS KS4101DL Concord Wall Mount Pot Filler, Polished Chrome (KS4101DL)
- DELTA Traditional Wall Mount Pot Filler (1177LF)
- Nuwave Pot Fillers