Shop All Kitchen Faucets
Nuwave French
Manual, 4" Mount, 2 Hole KB8495NFL 4" Centerset Bar Faucet
Mfr # KB8495NFL
Zoro # G3068075
product price: $64.97
/ea
$64.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 4"
- Finish Oil Rubbed Bronze
- Number of Handles 2
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuwave French
- MFR # KB8495NFL
- Zoro # G3068075
- UPC # 663370133480
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 2 |
Mounting Hole Center to Center | 4" |
Finish | Oil Rubbed Bronze |
Number of Handles | 2 |
Faucet Operation | Manual |
Handle Type | Lever Handle |
Mounting Type | Centerset Mount |
Item | KB8495NFL 4" Centerset Bar Faucet |
Description
Item KB8495NFL 4 In. Centerset Bar Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Graceline Wall Mount Lavatory Faucet (MB2030DMFBTO-2)
- KOHLER Watertile Square 22-Nozzle Body Spray (8003-BN)
- WATTS Water Pressure Reducing Valve, 3/4 In. (3/4 LF U5BZ3)
- PROTO Tubing Cutter 1/2" (J350)
- WHITEHAUS Bridge Faucet W/ Long Traditional Swivel Spout, Lvr Handles And Brass S (WHKBTLV3-9201-NT-BN)
- T&S BRASS Faucet 8" Ctr Deck 12" Noz (B0221)
- KIBI Casa Single Handle Pull Down Kitchen Sink Faucet (KKF2002MB)
- DOMINION FAUCETS Manual, 8" Mount, 2 Hole Low Arc Kitchen Faucet (77-1205)
- PEERLESS Apex Two Handle Kitchen Faucet (P299575LF)
- KOHLER Rival Pull Out Kitchen Faucet (30468-VS)
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Kitchen/Bathroom Faucet (B-1123)
- Nuwave French Kitchen Faucets