Shop All Kitchen Faucets
Nuwave French
Manual, 4" Mount, 2 Hole KB8491NFL 4" Centerset Bar Faucet
Mfr # KB8491NFL
Zoro # G3068023
product price: $57.75
/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 4"
- Finish Polished Chrome
- Number of Handles 2
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuwave French
- MFR # KB8491NFL
- Zoro # G3068023
- UPC # 663370133466
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 2 |
Mounting Hole Center to Center | 4" |
Finish | Polished Chrome |
Number of Handles | 2 |
Faucet Operation | Manual |
Handle Type | Lever Handle |
Mounting Type | Centerset Mount |
Item | KB8491NFL 4" Centerset Bar Faucet |
Description
Item KB8491NFL 4 In. Centerset Bar Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, 12" L Straight, 4" (ZUSA-STF-QC-50)
- STEEL & OBRIEN 2-1/2" Butt Weld End Short 90 Deg. Elbow - 304SS Unpolished (2WCL-2.5-1-304)
- ZORO SELECT 1-1/2" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 10 (4381010640)
- WEATHERHEAD ELBOW, UNION, COMPRESSION X COMPRESSION (7505X06X06)
- KIBI Hilo Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser (C-KKF2008BN-KSD100BN)
- KOHLER Rival Pull Out Kitchen Faucet (30468-CP)
- MILLENNIUM FB2148ZX 8-Inch Centerset Kitchen Faucet (FB2148ZX)
- DELTA Essa Single Handle Pull-Down Bar / Prep Faucet (9913-AR-DST)
- KINGSTON BRASS KS1795PKLBS Widespread Kitchen Faucet, Oil Rubbed Bronze (KS1795PKLBS)
- OAKBROOK COLLECTION Ktch Faucet1H Ch W/Ospry (67210-2301)
- MOEN T&S FAUC BN 1HDL 1.75GPM (82910SRN)
- Nuwave French Kitchen Faucets & Accessories