Shop All Water Filtration Faucets
Nuwave French
KS3195NFL 1/4 Turn Water Filter Faucet
Mfr # KS3195NFL
Zoro # G3069886
$61.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center Single Hole Only
- Number of Handles 1
- Number of Holes 1
- Faucet Operation Manual
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuwave French
- MFR # KS3195NFL
- Zoro # G3069886
- UPC # 663370132698
- Country of Origin Taiwan, Province of China
- Category Water Filtration Faucets
Details
Item | KS3195NFL 1/4 Turn Water Filter Faucet |
Mounting Hole Center to Center | Single Hole Only |
Number of Handles | 1 |
Number of Holes | 1 |
Faucet Operation | Manual |
Finish | Oil Rubbed Bronze |
Handle Type | Lever Handle |
Description
Item KS3195NFL 1/4 Turn Water Filter Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" x 1/8" FNPT 316 SS Hex Reducing Coupling (4-2 FHC-SS)
- ZORO SELECT 1-1/2" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNH03)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB2238YL)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-15)
- NUWAVE FRENCH KS2191NFL Single Handle Water Filtration Faucet (KS2191NFL)
- PERRIN & ROWE Edwardian Filter Kitchen Faucet (U.1621L-PN-2)
- MAGELLAN KS3195NML 1/4 Turn Water Filter Faucet (KS3195NML)
- VICTORIAN KS7191PL Water Filtration Faucet (KS7191PL)
- MOEN One-Handle Single Mount Beverage Faucet (S5535SRS)
- ISPRING Heavy Duty Reverse Osmosis Faucet (GK1-BN)
- ROHL Armstrong Hot Water And Kitchen Filter Faucet (U.1833HT-PN-2)
- Nuwave French Kitchen Faucets & Accessories