Shop All Water Filtration Faucets
Nuwave French
KS2198NFL Single Handle Water Filtration Faucet
Mfr # KS2198NFL
Zoro # G3069238
product price: $111.12
/ea
Free Shipping & Returns
$111.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Brushed Nickel
- Number of Handles 1
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuwave French
- MFR # KS2198NFL
- Zoro # G3069238
- UPC # 663370290497
- Country of Origin Taiwan, Province of China
- Category Water Filtration Faucets
Details
Item | Kitchen Faucet |
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Brushed Nickel |
Number of Handles | 1 |
Faucet Operation | Manual |
Handle Type | Lever Handle |
Description
Item KS2198NFL Single Handle Water Filtration
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT SS Half Coupling (4307001502)
- PARKER Push-to-Connect Union Elbow, 1/4 in Tube Size, Nylon, White, 10 PK (6302 56 00WP2)
- VIEGA Viega MegaPress coupling With stop, 1" x 1" (90295)
- PARKER 3/4" Compression x 1/2" MNPT Male Connector (P8MC12)
- NUWAVE FRENCH KS2191NFL Single Handle Water Filtration Faucet (KS2191NFL)
- NUWAVE FRENCH KS3195NFL 1/4 Turn Water Filter Faucet (KS3195NFL)
- PERRIN & ROWE Edwardian Filter Kitchen Faucet (U.1621L-PN-2)
- CENTRAL BRASS Glass Filler in Chrome (397)
- BRITA CHR Faucet MNT System (35618)
- KINGSTON BRASS KS5193BAL Heirloom Single-Handle Water Filtration Faucet, Antique Brass (KS5193BAL)
- ROYALE KS7192FL Water Filtration Faucet (KS7192FL)
- Nuwave French Water Filtration Faucets