Shop All Water Filtration Faucets
Nuwave French
KS2191NFL Single Handle Water Filtration Faucet
Mfr # KS2191NFL
Zoro # G3069186
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Polished Chrome
- Number of Handles 1
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuwave French
- MFR # KS2191NFL
- Zoro # G3069186
- UPC # 663370290435
- Country of Origin Taiwan, Province of China
- Category Water Filtration Faucets
Details
Item | KS2191NFL Single Handle Water Filtration |
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Polished Chrome |
Number of Handles | 1 |
Faucet Operation | Manual |
Handle Type | Lever Handle |
Description
Item KS2191NFL Single Handle Water Filtration
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 3/4", CPVC/EPDM, FPT x FPT (BFA2007TES)
- CLEANWASTE Privacy Shelter, Width 48 x Height 78 In (D117PUP)
- DIXON Cam and Groove Coupler x MNPT, 1", SS (100-B-SS)
- ASI GLOBAL PARTITIONS 3-1/4" x 3-1/4" Zamac End Panel Bracket, for Plastic Partition (40-8515010)
- NUWAVE FRENCH KS3195NFL 1/4 Turn Water Filter Faucet (KS3195NFL)
- CULLIGAN Faucet Mount Drinking Water Filter (CFM-300WH)
- ISPRING Heavy Duty Faucet for RO System (GA1-BN)
- KOHLER Wellspring Beverage Faucet (6665-AG-VS)
- MOEN One-Handle Beverage Faucet (S5540SRS)
- KINGSTON BRASS Continental Single-Handle Water Filtration Faucet, Nickel (KS6198CTL)
- KINGSTON BRASS K6192 Americana Single-Handle Water Filtration Faucet, Polished Brass (K6192)
- Nuwave French Kitchen Faucets & Accessories