Shop All LED Bay Lights
Nuwave
Alset; LB-11L-50K-UL LED Lowbay, 100W, 12959 Lumens, 5000K, NSF Cert., IP65, DLC Premium 4.0
Mfr # 52078
Zoro # G208640081
product price: $531.99
/ea
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuwave
- MFR # 52078
- Zoro # G208640081
- UPC # 652185520783
- Country of Origin United States
- Category LED Bay Lights
Description
Alset lb-11l-50k-ul led lowbay, 100w, 12959 lumens, 5000k, nsf certified, ip65, dlc premium 4.0 led round lowbay, 12,959 lumens featuring a frosted lens to reduce glare, the alset#&0174;led lowbay is both convenient and versatile. The ul, nsf and dlc certified fixture is instant on and features a wide light distribution. It's suitable for use inside and outside and is perfect for warehouses, gymnasiums, swimming pools, and much more. features: nsf certified- splash zone/non-food zone frosted lens reduces glare instant on to full brightness wide light distribution high efficacy: up to 135 lumens per watt superior heat management yields 60,000 hours rated life 0-10v dc dimming standard ip65 rated for wet locations ul, dlc premium 4.0, rohs, & fcc approved lm79 and lm80 reports available lightweight for easy installation mounting options: 3/4-inch hub for pendant mounting, suspension cables ordered separately 7 year warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Stove Fan Heat Powered for Wood Burning Stoves or Fireplaces, Quiet and Low Maintenance for Home (357231KFY)
- MAXIM Library 1-Light Wall Sconce Horizontal Swing Arm (12220HR)
- ADVANCE Ballast, Magnetic, Rapid, 31W (RLCS-140-TP-W)
- LIGHT EFFICIENT DESIGN 7W G24d RETROFIT, HORIZONTAL MTN ORIENTATION, 2700K (LED-7322-27K-G3)
- BEYOND LED TECHNOLOGY LED Panel/Troffer|Adj 35W/40W/46W|5750 Lumns|Adj CCT 3500K/4000K/5000K|2'X4'|Dimmable, 4PK (BLT-10B-24/46/40/35/YDM/CCT(A3+B7))
- DAY-BRITE CFI LED High Bay, 2 3/8 in H, 47 7/8 in L (FBY24L840-UNV)
- NUVO 4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Black (62/1584)
- FOTODIOX Fotodiox Pro FlapJack LED Edge Light 4 x 11 in. Long Rectangle Ultra-Thin, Ultrabright Professional Daylight LED Dimmable Photo-Video Light Kit with Case; Battery & Charger (LED-Flpjk-C200L)
- ILC Replacement For EIKO LLH5DX50KU (LLH-5DX-50K-U)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 144W (IBG24000LMSEFAFLNDMVOLTGZ1050K80CRIDWH)
- SUNLITE LED 200W 400W= 28000 Lmn 5000K Dimmable Black 120-277V IP65 Commercial UFO High Bay Light Fixture (89782-SU)
- Nuwave LED Bay Lights