Shop All Area Lights
Nuwatt
Waterproof Canopy Gas Station Light Fixture 150W, 5000K, 18000 Lumens, 120277V, White Aluminum
Mfr # NW-CP-150W-50K-WH
Zoro # G307950876
product price: $122.99
/pk 4, $30.75/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 1800
- Voltage 120 -277
- Watts 150
- Color Temperature 5000k
- Fixture Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuwatt
- MFR # NW-CP-150W-50K-WH
- Zoro # G307950876
- UPC # 810066273092
- Country of Origin China
- Category Area Lights
Dimensions
Length | 15 in. |
Height | 15 in. |
Depth | 2.8 in. |
Details
Lumens | 1800 |
Voltage | 120 -277 |
Watts | 150 |
Color Temperature | 5000k |
Fixture Housing Material | Aluminum |
Item - Area and Roadway Fixtures | Canopy Gas Station Light Fixture |
Description/Special Features | IP65 Waterproof for Outdoor Commercial & Industrial use, Suitable for Retrofit with Existing Fixtures |
Standards | UL and DLC Listed |
Color | White |
Description
The NUWATT Canopy Gas Station LED Light Fixture boasts a whopping 150 Watts and is Fully Waterproof and Weatherproof The most common applications are Gas Stations, Storage Facilities and Barns
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BODINE Emergency Fluorescent Ballast, 55W (B50CT)
- ILC Replacement for Osram Sylvania 50mr16/fl35/cexn 12V replacement light bulb lamp, 2PK (50MR16/FL35/C(EXN) 12V OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania 64640 replacement light bulb lamp (64640 OSRAM SYLVANIA)
- AFX Edge 8-in. Round LED Flush Mount, 5 CCT, White (EGRF08LAJD3WH)
- NUWATT Mini Area Light, 90 Watt FloodLandscape Fixture, 12 Knuckle Mount, 3 Color Temp Changing, White (NW-SFL-90W-3CT-KN-WH)
- LITHONIA LIGHTING LED Area Light, 73W, 120-277V, 5800L (DSXW2 LED 30C 700 40K T4M MVOLT DDBXD)
- WESTGATE LFX-LG-50-150W-50KFLOOD/AREA LIGH, T 120-277V (LFX-LG-50-150W-50K)
- NUVO LED Area Light Type III, 300 Watts, Bronze Finish, 5000K, 120-277 Volts (65/849)
- LITHONIA LIGHTING LED Area Light, 47W, 120-277V, 4324L (DSXW2 LED 20C 700 40K TFTM MVOLT DDBXD)
- HUBBELL LIGHTING Hubbell Outdoor Sling LED Canopy Light, 2800L, 22W, 4000K, 120-277V, Dark Bronze (SGC-F-20-4K)
- LITHONIA LIGHTING LED Area Light, 25W, 120-277V, 2000L (DSXW1 LED 10C 700 40K T3M MVOLT DDBXD)
- Nuwatt Area Lights