Shop All Recessed Lighting Kits
Nuwatt
Slim Recessed LED Ceiling Light, 6 Inch Square, 15W, Dimmable, White Trim, PK 12
Mfr # NW-P-SQDL-6-15W-5CT-WH-12P
Zoro # G207950907
product price: $257.99
/pk 12, $21.50/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable / Non-Dimmable Dimmable
- Color Temp. 5 CCT Color Changing Options
- Voltage 120
- Lumens 1050
- Height 6.75 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuwatt
- MFR # NW-P-SQDL-6-15W-5CT-WH-12P
- Zoro # G207950907
- UPC # 810066271333
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Length | 6.75 in. |
Height | 6.75 in. |
Details
Dimmable / Non-Dimmable | Dimmable |
Color Temp. | 5 CCT Color Changing Options |
Voltage | 120 |
Lumens | 1050 |
Standards | ETL Certified |
Trim Color | White |
Watts | 15 |
Description
Ideal for residential lighting but can be used as commercial or hospitality lighting You can apply these Ultra Thin LED Recessed lights in any room such as living room, bedroom, kitchen, bathroom, closet, entryway Effectively use them in offices, hotels, hallways, meeting rooms, restaurants, metro stations and other commercial buildings Our slim profile downlights are IP Rated suitable for damp or outdoor locations
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Advance Iopa-1p32-n (IOPA-1P32-N ADVANCE)
- MAXLITE LED (L11.5T8DE440-CG4)
- BULBRITE 9-Watt 60-Watt Equivelant A19 Smart LED WIFI Bulb Medium Base (E26) 6500K Multi-Color Selectable CCT (195125)
- AFX RFKIT13AJ Retrofit LED Kit, White (RFKIT9AJ)
- NUWATT Slim Recessed LED Ceiling Light, 4 Inch Square, 9W, Dimmable, Black Trim, PK 12 (NW-P-SQDL-4-9W-5CT-BLK-12P)
- NUWATT Slim Recessed LED Ceiling Light, 4 Inch Square, 9W, Dimmable, Black Trim, PK 6 (NW-P-SQDL-4-9W-5CT-BLK-6P)
- NUWATT Slim Recessed LED Ceiling Light, 3 Inch Square, Gimbal, 8W, Dimmable, Black Trim, PK 4 (NW-GMB-3-5CT-BLK-SQ-4P)
- NUWATT Slim Recessed Round LED Ceiling Light, Gimbal, 3 Inch, 8W, Dimmable, Bronze Trim, PK 4 (NW-GMB-3-5CT-BZ-R-4P)
- NUWATT Round Recessed LED Ceiling Light, 4 in Adjustable, 9 W, Dimmable, Black Trim, PK 12 (NW-P-ADJDL-4-9W-5CT-BLK-12P)
- NUWATT Slim Recessed Round LED Ceiling Light, Gimbal, 3 Inch, 8W, Dimmable, White Trim, PK 4 (NW-GMB-3-5CT-WH-R-4P)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 6-Pack (LR23795-6PK)
- Nuwatt Recessed Lighting Kits