Shop All Recessed Lighting Kits
Nuwatt
Slim Recessed LED Ceiling Light, 3 Inch Square, Gimbal, 8W, Dimmable, Black Trim, PK 4
Mfr # NW-GMB-3-5CT-BLK-SQ-4P
Zoro # G007950886
product price: $134.99
/pk 4, $33.75/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 5 CCT Color Changing Options
- Dimmable / Non-Dimmable Dimmable
- Standards UL/ES/JA8
- Voltage 120
- Lumens 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuwatt
- MFR # NW-GMB-3-5CT-BLK-SQ-4P
- Zoro # G007950886
- UPC # 810066273122
- Country of Origin China
- Category Recessed Lighting Kits
Details
Color Temp. | 5 CCT Color Changing Options |
Dimmable / Non-Dimmable | Dimmable |
Standards | UL/ES/JA8 |
Voltage | 120 |
Lumens | 600 |
Watts | 8 |
Trim Color | Black |
Description
The NUWATT 3 inch LED gimbal is ideal for residential lighting but can be used as commercial or hospitality lighting You can apply these eyeball gimbal LED recessed lights in any room such as living room, bedroom, kitchen, bathroom, closet, entryway Effectively use them in offices, hotels, hallways, meeting rooms, restaurants, metro stations and other commercial buildings These lights are commercial grade aluminum
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Slope Ceiling Specular Reflector, 455 (455H)
- GE LAMPS GE LIGHTING 1000W, BT56 Metal Halide HID Light Bulb (MPR1000/VBU/O)
- ILC Replacement for Devore Aviation Da-27 replacement light bulb lamp (DA-27 DEVORE AVIATION)
- EVOLVE LED Roadway Light, 118W, 9300 lm (ERL1009B340AGRAY)
- NUWATT Round Recessed LED Ceiling Light, 4 in Adjustable, 9 W, Dimmable, Black Trim, PK 6 (NW-P-ADJDL-4-9W-5CT-BLK-6P)
- NUWATT Slim Recessed Round LED Ceiling Light, Gimbal, 3 Inch, 8W, Dimmable, White Trim, PK 4 (NW-GMB-3-5CT-WH-R-4P)
- NUWATT Slim Recessed Round LED Ceiling Light, Gimbal, 3 Inch, 8W, Dimmable, Bronze Trim, PK 4 (NW-GMB-3-5CT-BZ-R-4P)
- NUWATT Round Recessed LED Ceiling Light, 4 in Adjustable, 9 W, Dimmable, Black Trim, PK 12 (NW-P-ADJDL-4-9W-5CT-BLK-12P)
- NUWATT Slim Recessed LED Ceiling Light, 4 Inch Square, 9W, Dimmable, Black Trim, PK 6 (NW-P-SQDL-4-9W-5CT-BLK-6P)
- NUWATT Slim Recessed Round LED Ceiling Light, 6 Inch, 15W, Dimmable, Brushed Nickel, PK 6 (NW-P-DL-6-15W-5CT-BN-6P)
- PORTOR 4in. LED Closet Light, PIR Motion Sensor (PT-DMS-4I-10W-5CCT)
- Nuwatt Recessed Lighting Kits