Shop All Recessed Lighting Kits
Nuwatt
Slim Recessed LED Ceiling Light, 3 Inch Round, Gimbal, 8W, Dimmable, Black Trim, PK 4
Mfr # NW-GMB-3-5CT-BLK-R-4P
Zoro # G007950879
product price: $134.99
/pk 4, $33.75/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable / Non-Dimmable Dimmable
- Standards UL/ES/JA8
- Color Temp. 5 CCT Color Changing Options
- Watts 8
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuwatt
- MFR # NW-GMB-3-5CT-BLK-R-4P
- Zoro # G007950879
- UPC # 810066272514
- Country of Origin China
- Category Recessed Lighting Kits
Details
Trim Color | Black |
Dimmable / Non-Dimmable | Dimmable |
Standards | UL/ES/JA8 |
Color Temp. | 5 CCT Color Changing Options |
Watts | 8 |
Voltage | 120 |
Lumens | 600 |
Description
The NUWATT 3 inch LED gimbal is ideal for residential lighting but can be used as commercial or hospitality lighting You can apply these eyeball gimbal LED recessed lights in any room such as living room, bedroom, kitchen, bathroom, closet, entryway Effectively use them in offices, hotels, hallways, meeting rooms, restaurants, metro stations and other commercial buildings These lights are commercial grade aluminum
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania Fcl30ex-n/28 replacement light bulb lamp (FCL30EX-N/28 SYLVANIA)
- MILWAUKEE TOOL M18 Utility Remote Control Search Light with Portable Base (Tool Only) (2123-20)
- STREAMLIGHT Black Rechargeable Led Proprietary, 425 lm lm (75713)
- FEIT ELECTRIC LED HILM A23 E26 300W DL (C4000/5K/LEDG2)
- NUWATT Slim Recessed Round LED Ceiling Light, Gimbal, 3 Inch, 8W, Dimmable, Bronze Trim, PK 4 (NW-GMB-3-5CT-BZ-R-4P)
- NUWATT Slim Recessed LED Ceiling Light, 3 Inch Square, Gimbal, 8W, Dimmable, Black Trim, PK 4 (NW-GMB-3-5CT-BLK-SQ-4P)
- NUWATT Round Recessed LED Ceiling Light, 4 in Adjustable, 9 W, Dimmable, Black Trim, PK 6 (NW-P-ADJDL-4-9W-5CT-BLK-6P)
- NUWATT Slim Recessed LED Ceiling Light, 6 Inch Square, 15W, Dimmable, White Trim, PK 12 (NW-P-SQDL-6-15W-5CT-WH-12P)
- NUWATT Slim Recessed LED Ceiling Light, 4 Inch Square, 9W, Dimmable, Black Trim, PK 6 (NW-P-SQDL-4-9W-5CT-BLK-6P)
- NUWATT Round Recessed LED Ceiling Light, 4 in Adjustable, 9 W, Dimmable, Black Trim, PK 12 (NW-P-ADJDL-4-9W-5CT-BLK-12P)
- ELCO LIGHTING 6 Sloped Ceiling LED Reflector Inserts" (EL716CT5W)
- Nuwatt Recessed Lighting Kits