Shop All Flushmount Lights
Nuwatt
Slim Flush Mount Ceiling Light, 6 in, 15 Watt, 4000K, White, PK 6
Mfr # NW-R-DSK-6-15W-40K-6P
Zoro # G107990652
product price: $69.99
/pk 6, $11.67/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color temp 4000k
- Length 7.4 in.
- Voltage 120
- Height 7.4 in.
- Lumens 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuwatt
- MFR # NW-R-DSK-6-15W-40K-6P
- Zoro # G107990652
- UPC # 810066272309
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 7.4 in. |
Height | 7.4 in. |
Details
Color temp | 4000k |
Voltage | 120 |
Lumens | 1000 |
Watts | 15 |
Dimmable | yes |
Glass Color | White |
Item | Slim Flush Mount LED Ceiling Light |
Standards | ETL, JA8, Title 24 |
Description
NUWATT LED 6 inch LED FlushSurface Mount Disk Lights come in multiple colors and pack sizes Perfect for any new construction or remodel Retrofit E26 connection included in the box
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, PL Horizontal, 4000K Bulb Color (LED9G24Q-H/840)
- ILC Replacement for Sony Xb-cpj100 replacement light bulb lamp (XB-CPJ100 SONY)
- ILC Replacement For EIKO, LED43WT896850DBLG7D (LED43WT8/96/850-DBL-G7D)
- ZERO WASTE BOX Disposable Gloves Box, M (CS45-M)
- NUWATT Slim Flush Mount Ceiling Light, 6 in, 15 Watt, 5000K, White, PK 24 (NW-R-DSK-6-15W-50K-24P)
- COMPONENT HARDWARE Warm White Tubular LED App Bulb Clear Le (LED-TB40-T6A-W)
- ACCESS LIGHTING Tara, Flush Mount, Brushed Steel Finish, Opal Glass (50120-BS/OPL)
- PORTOR 4in LED Back-Lit 3in1 Surface Mount, CCT Selector (PT-DL31-R-BL-4I-10W-5CCT)
- WESTINGHOUSE Fixture Ceiling LED Dimmable Flush-Mount 15W Trad 11In, Matte Black Frosted Glass (6118600)
- WESTINGHOUSE Fixture Ceiling LED Dimmable Flush-Mount 20W Trad 11In White Frosted Acrylic (6107400)
- GARELICK Garelick 75355 2.875" Flush-Mount Taper Socket Base - 9.25" (75355)
- Nuwatt Flushmount Lights