Shop All Flushmount Lights
Nuwatt
Slim Flush Mount Ceiling Light, 6 in, 15 Watt, 4000K, White, PK 12
Mfr # NW-R-DSK-6-15W-40K-12P
Zoro # G307990650
product price: $106.99
/pk 12, $8.92/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color temp 4000k
- Length 7.4 in.
- Voltage 120
- Height 7.4 in.
- Lumens 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuwatt
- MFR # NW-R-DSK-6-15W-40K-12P
- Zoro # G307990650
- UPC # 810066272316
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 7.4 in. |
Height | 7.4 in. |
Details
Color temp | 4000k |
Voltage | 120 |
Lumens | 1000 |
Watts | 15 |
Dimmable | yes |
Glass Color | White |
Item | Slim Flush Mount LED Ceiling Light |
Standards | ETL, JA8, Title 24 |
Description
NUWATT LED 6 inch LED FlushSurface Mount Disk Lights come in multiple colors and pack sizes Perfect for any new construction or remodel Retrofit E26 connection included in the box
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For International Lighting EYC-24V (EYC-24V)
- ILC Replacement for Osram Sylvania 25t10/277v/bb 277v replacement light bulb lamp (25T10/277V/BB 277V OSRAM SYLVANIA)
- ILC Replacement for Radium Nl-t2 13w/730/w4.3 replacement light bulb lamp (NL-T2 13W/730/W4.3 RADIUM)
- SATCO 6 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 5000K, 120 Volts (S21237)
- NUWATT Slim Flush Mount Ceiling Light, 6 in, 15 Watt, 5000K, White, PK 24 (NW-R-DSK-6-15W-50K-24P)
- NUWATT Slim Flush Mount Ceiling Light, 6 in, 15 Watt, 4000K, White, PK 6 (NW-R-DSK-6-15W-40K-6P)
- COMPONENT HARDWARE Surface Mt Incandescent Hood Light (L55-1004)
- Z-LITE Savannah 3 Light Flush Mount, Olde Bronze & Matte Opal (413F16)
- ASD LIGHTING Light, LED, Flushmount, 13", 18W, 3K (ASD-LFM-13D1830)
- COMPONENT HARDWARE Cool White LED Filament Appliance Bulb (LED-FL60-CL-C)
- ACCESS LIGHTING Roma, LED Flush Mount, Antique Brushed Brass Finish, Opal Glass (20826LEDD-ABB/OPL)
- Nuwatt Flushmount Lights