Shop All Flushmount Lights
Nuwatt
Slim Flush Mount Ceiling Light, 6 in, 15 Watt, 3000K, White, PK 6
Mfr # NW-R-DSK-6-15W-30K-6P
Zoro # G107990645
product price: $71.35
/pk 6, $11.89/ea
$71.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color temp 3000k
- Length 7.4 in.
- Voltage 120
- Height 7.4 in.
- Lumens 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuwatt
- MFR # NW-R-DSK-6-15W-30K-6P
- Zoro # G107990645
- UPC # 810066272255
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 7.4 in. |
Height | 7.4 in. |
Details
Color temp | 3000k |
Voltage | 120 |
Lumens | 1000 |
Watts | 15 |
Dimmable | yes |
Glass Color | White |
Item | Slim Flush Mount LED Ceiling Light |
Standards | ETL, JA8, Title 24 |
Description
NUWATT LED 6 inch LED FlushSurface Mount Disk Lights come in multiple colors and pack sizes Perfect for any new construction or remodel Retrofit E26 connection included in the box
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE 12V AC/DC, 3W, outdoor rated, stainless steel screws, fits on single gang "J" box. ETL rated. (SLE-12V-40K)
- FEIT ELECTRIC INCAN S11 E17 SW 40W 2PK (BP40S11N/2/RP)
- E-Z UP 150W Balloon Light KIT, Incl 6.5' Tripod (SZBLK150W)
- NUWATT Slim Flush Mount Ceiling Light, 6 in, 15 Watt, 5000K, White, PK 24 (NW-R-DSK-6-15W-50K-24P)
- NUWATT Slim Flush Mount Ceiling Light, 6 in, 15 Watt, 4000K, White, PK 6 (NW-R-DSK-6-15W-40K-6P)
- AMAX LIGHTING LED, Platter Round Light, 15 x 1 Bronze (LED-SM15DL-BZ)
- ELK SHOWROOM Pepper 8'' Wide 3Light Flush Mount, Brushed Nickel (EC89843/3)
- DWELED Geos 22in LED Round Low-Profile Flush Mount 2700K in Brass (FM-46)
- NUVO Intersection Large Flush Mount - Polished Nickel with Clear Glass (60/7638)
- THOMAS Ceiling Essentials 8'' Wide 1Light Flush Mount, White (SL3258)
- Nuwatt Flushmount Lights