Shop All Recessed Lighting Kits
Nuwatt
Round Recessed LED Ceiling Light, 6 in Adjustable, 12 W, Dimmable, White Trim, PK 12
Mfr # NW-P-ADJDL-6-12W-5CT-WH-12P
Zoro # G307950869
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ETL Certified
- Watts 12
- Voltage 120
- Color Temp. 5 CCT Color Changing Options
- Dimmable / Non-Dimmable Dimmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuwatt
- MFR # NW-P-ADJDL-6-12W-5CT-WH-12P
- Zoro # G307950869
- UPC # 810066271456
- Country of Origin China
- Category Recessed Lighting Kits
Details
Standards | ETL Certified |
Watts | 12 |
Voltage | 120 |
Color Temp. | 5 CCT Color Changing Options |
Trim Color | White |
Dimmable / Non-Dimmable | Dimmable |
Lumens | 900 |
Description
The NUWATT Adjustable Canless 6 Inch LED Downlight is perfect for your home, office, shop, hotel, and any residential, commercial, and hospitality building Each LED light has a luminous flux of 1,050 lumens and a wattage of 12W equivalent to 75W and 100W halogen lighting These LED ceiling lights feature 5in1 CCT options, which allow you to toggle between 2700K, 3000K, 3500K, 4000K, and 5000K to shine the right light color from warm light akin to morning sunlight to cool white light that mimics pure natural daylight
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT PROTAC HL USB HEADLAMP 1000 LUMENS (SR61307)
- PROGRESS LIGHTING Metro One-Light Wall Sconce (P710016-009)
- GE LAMPS LED Lamp, 5000K, Indoor, 120V, 15W, Glass (LED15ET8/G/4/850)
- KD TOOLS Ultra-Thin Flex Work Light, 12-1/2", 500Lm (83135)
- NUWATT Round Recessed LED Ceiling Light, 4 in Adjustable, 9 W, Dimmable, Black Trim, PK 12 (NW-P-ADJDL-4-9W-5CT-BLK-12P)
- NUWATT Slim Recessed LED Ceiling Light, 6 Inch Square, 15W, Dimmable, White Trim, PK 12 (NW-P-SQDL-6-15W-5CT-WH-12P)
- NUWATT Slim Recessed LED Ceiling Light, 3 Inch Square, Gimbal, 8W, Dimmable, Black Trim, PK 4 (NW-GMB-3-5CT-BLK-SQ-4P)
- NUWATT Slim Recessed LED Ceiling Light, 4 Inch Square, 9W, Dimmable, Black Trim, PK 6 (NW-P-SQDL-4-9W-5CT-BLK-6P)
- NUWATT Slim Recessed LED Ceiling Light, 4 Inch Square, 9W, Dimmable, Black Trim, PK 12 (NW-P-SQDL-4-9W-5CT-BLK-12P)
- NUWATT Round Recessed LED Ceiling Light, 4 in Adjustable, 9 W, Dimmable, Black Trim, PK 6 (NW-P-ADJDL-4-9W-5CT-BLK-6P)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL763CT5W)
- Nuwatt Recessed Lighting Kits