Shop All Recessed Lighting Kits
Nuwatt
Round Recessed LED Ceiling Light, 4 in Adjustable, 9 W, Dimmable, Black Trim, PK 6
Mfr # NW-P-ADJDL-4-9W-5CT-BLK-6P
Zoro # G707950902
product price: $129.99
/pk 6, $21.67/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Color Temp. 5 CCT Color Changing Options
- Standards ETL Certified
- Dimmable / Non-Dimmable Dimmable
- Watts 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuwatt
- MFR # NW-P-ADJDL-4-9W-5CT-BLK-6P
- Zoro # G707950902
- UPC # 810066271418
- Country of Origin China
- Category Recessed Lighting Kits
Details
Trim Color | Black |
Lumens | 600 |
Voltage | 120 |
Color Temp. | 5 CCT Color Changing Options |
Standards | ETL Certified |
Dimmable / Non-Dimmable | Dimmable |
Watts | 9 |
Description
The NUWATT Adjustable Canless 4 Inch LED Downlight is perfect for your home, office, shop, hotel, or any residential, commercial, or hospitality building Each LED light has a luminous flux of 600 lumens and a wattage of 9W equivalent to 50W and 65W halogen lighting These LED ceiling lights feature 5in1 CCT options, which allow you to toggle between 2700K, 3000K, 3500K, 4000K, and 5000K to shine the right light color from warm light akin to morning sunlight to cool white light that mimics pure natural daylight Plus,
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS LED BIG SEED WW 270CT (MICBGR270CXWWA)
- SATCO 10 W CA7 Incandescent - Frost - 1500 Hours - 70L - Candelabra Base - 120V (S3276)
- JUNO LIGHTING Recessed Trim, 6in, Aluminum Reflector (27 CWH)
- INNOVATIONS LIGHTING Small Bell Glass (G54)
- NUWATT Round Recessed LED Ceiling Light, 4 in Adjustable, 9 W, Dimmable, Black Trim, PK 12 (NW-P-ADJDL-4-9W-5CT-BLK-12P)
- NUWATT Slim Recessed LED Ceiling Light, 4 Inch Square, 9W, Dimmable, Black Trim, PK 12 (NW-P-SQDL-4-9W-5CT-BLK-12P)
- NUWATT Slim Recessed Round LED Ceiling Light, Gimbal, 3 Inch, 8W, Dimmable, Bronze Trim, PK 4 (NW-GMB-3-5CT-BZ-R-4P)
- NUWATT Slim Recessed LED Ceiling Light, 6 Inch Square, 15W, Dimmable, Black Trim, PK 6 (NW-P-SQDL-6-15W-5CT-BLK-6P)
- NUWATT Slim Recessed LED Ceiling Light, 3 Inch Square, Gimbal, 8W, Dimmable, Black Trim, PK 4 (NW-GMB-3-5CT-BLK-SQ-4P)
- NUWATT Slim Recessed Round LED Ceiling Light, 6 Inch, 15W, Dimmable, Brushed Nickel, PK 6 (NW-P-DL-6-15W-5CT-BN-6P)
- DALS 4 Inch Recessed Retrofit LED Light (RTF4-3K-WH)
- Nuwatt Recessed Lighting Kits