Shop All Recessed Lighting Kits
Nuwatt
Round Recessed LED Ceiling Light, 4 in Adjustable, 9 W, Dimmable, Black Trim, PK 12
Mfr # NW-P-ADJDL-4-9W-5CT-BLK-12P
Zoro # G407950882
product price: $224.99
/pk 12, $18.75/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable / Non-Dimmable Dimmable
- Voltage 120
- Color Temp. 5 CCT Color Changing Options
- Standards ETL Certified
- Watts 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuwatt
- MFR # NW-P-ADJDL-4-9W-5CT-BLK-12P
- Zoro # G407950882
- UPC # 810066271425
- Country of Origin China
- Category Recessed Lighting Kits
Details
Lumens | 600 |
Dimmable / Non-Dimmable | Dimmable |
Voltage | 120 |
Color Temp. | 5 CCT Color Changing Options |
Trim Color | Black |
Standards | ETL Certified |
Watts | 9 |
Description
The NUWATT Adjustable Canless 4 Inch LED Downlight is perfect for your home, office, shop, hotel, or any residential, commercial, or hospitality building Each LED light has a luminous flux of 600 lumens and a wattage of 9W equivalent to 50W and 65W halogen lighting These LED ceiling lights feature 5in1 CCT options, which allow you to toggle between 2700K, 3000K, 3500K, 4000K, and 5000K to shine the right light color from warm light akin to morning sunlight to cool white light that mimics pure natural daylight Plus,
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLIGHT Spotlight, 65W, 12VDC, 5.5A, Halogen (2000GT)
- DIAMOND VISIONS 220 lm Assorted LED Extendable Lantern (08-1910)
- SATCO 25 W C11 Incandescent - Spun Amber - 4000 Hours - Candelabra Base - 120V (S3406)
- POINT LIGHTING FAA L-810 Single Obstruction Light DC (POL-21006-3F-R-34B-S2)
- NUWATT Round Recessed LED Ceiling Light, 4 in Adjustable, 9 W, Dimmable, Black Trim, PK 6 (NW-P-ADJDL-4-9W-5CT-BLK-6P)
- NUWATT Slim Recessed Round LED Ceiling Light, Gimbal, 3 Inch, 8W, Dimmable, Bronze Trim, PK 4 (NW-GMB-3-5CT-BZ-R-4P)
- NUWATT Slim Recessed Round LED Ceiling Light, 6 Inch, 15W, Dimmable, Brushed Nickel, PK 6 (NW-P-DL-6-15W-5CT-BN-6P)
- NUWATT Slim Recessed LED Ceiling Light, 4 Inch Square, 9W, Dimmable, Black Trim, PK 6 (NW-P-SQDL-4-9W-5CT-BLK-6P)
- NUWATT Slim Recessed Round LED Ceiling Light, Gimbal, 3 Inch, 8W, Dimmable, White Trim, PK 4 (NW-GMB-3-5CT-WH-R-4P)
- NUWATT Slim Recessed LED Ceiling Light, 6 Inch Square, 15W, Dimmable, White Trim, PK 12 (NW-P-SQDL-6-15W-5CT-WH-12P)
- GLOBE ELECTRIC Recessed Lighting Kit Ultra Slim Energy Star Frost White 6-in W Metal LED 12 W Frost (91499)
- Nuwatt Recessed Lighting Kits