Shop All Area Lights
Nuwatt
Mini Area Light, 50 Watt FloodLandscape Fixture, 12 Knuckle Mount, 3 Color Temp Changing, White
Mfr # NW-SFL-50W-3CT-KN-WH
Zoro # G607950866
product price: $83.39
/ea
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 3000
- Voltage 120 -277
- Standards UL and DLC Listed
- Description/Special Features Non-Dimmable, Must Be Hardwired
- Fixture Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuwatt
- MFR # NW-SFL-50W-3CT-KN-WH
- Zoro # G607950866
- UPC # 810066272781
- Country of Origin China
- Category Area Lights
Details
Lumens | 3000 |
Voltage | 120 -277 |
Watts | 50 |
Standards | UL and DLC Listed |
Description/Special Features | Non-Dimmable, Must Be Hardwired |
Color | White |
Fixture Housing Material | Aluminum |
Light Distribution | Type II |
Color Temperature | 3 CCT Color Changing Options |
Item - Area and Roadway Fixtures | Mini Area Light, Flood/Landscape Fixture |
Description
The NUWATT LED Flood Light is great for Landscape, Security and Construction sites The product is heavy duty and boasts a commercial grade diecast Aluminum Housing, corrosion resistant, extremly fast heat sink frame
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST CUTLERY HZ050 Safety-Rated Flashlight (HZ050)
- NIGHTSTICK Dual Flashlight, Poly Res, Green, 120lm (XPP-5414GX-K01)
- NITECORE NU25 400 Lumens Ultralight Rechargeable Headlamp (6952506407439)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Reflector Inserts" (EL762CT5B)
- NUWATT Mini Area Light, 90 Watt FloodLandscape Fixture, 12 Knuckle Mount, 3 Color Temp Changing, White (NW-SFL-90W-3CT-KN-WH)
- NUWATT Waterproof Canopy Gas Station Light Fixture 150W, 5000K, 18000 Lumens, 120277V, White Aluminum (NW-CP-150W-50K-WH)
- NUVO LED Area Light Type III, 300 Watts, Bronze Finish, 4000K, 277-480 Volts (65/868)
- UFO-LIGHTING 300W LED Area Light Luminaire, 5000K, 120-277V, Dark Bronze (HG-SL-300W-120-277V-5K)
- ILC Replacement For SATCO 65684 (65-684)
- ECCO Heavy Duty LED Driving Light, EW2604 (EW2604)
- NUVO LED Area Light Type III, 100 Watts, Bronze Finish, 4000K, 120-277 Volts (65/840)
- Nuwatt Area Lights