Shop All LED Light Bulbs
Nuwatt
LED Tube Light, 18Watt, 4 ft, 5000K Linear T8, Frosted Lens, 120 V277V, Dual End Power, PK 30
Mfr # NW-T8F-4-18W-50K-30P
Zoro # G607950903
product price: $280.99
/pk 30, $9.37/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 -277
- Watts 18
- Lumens 2200
- Length 4 ft.
- Bulb Power Source Dual End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuwatt
- MFR # NW-T8F-4-18W-50K-30P
- Zoro # G607950903
- UPC # 810066270916
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 4 ft. |
Details
Bulb Color Temp. | 5000k |
Voltage | 120 -277 |
Watts | 18 |
Lumens | 2200 |
Bulb Power Source | Dual End |
Standards | UL Listed |
Item | LED Tube Light, T8 |
Description
LED Tube replacement packs, Flicker Free, Easy click in installation, dual bypass
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 15W, T6 Incandescent Light Bulb (15T6-130V)
- CARGILL Cargill 100011437 Pool Salt, Crystalline, Halogen, 40 lb Bag (100011437)
- COMPONENT HARDWARE Surface Mt Incandescent Hood Light (L55-1004)
- FEIT ELECTRIC LED BULB BR30 MEDIUM 65W (BR30/10KLED/3)
- NUWATT LED Tube Light, 18Watt, 4 ft, 3000K Linear T8, Frosted Lens, 120 V277V, Dual End Power, PK 30 (NW-T8F-4-18W-30K-30P)
- NUWATT LED Tube Light, 18Watt, 4 ft, 4000K Linear T8, Frosted Lens, 120 V277V, Dual End Power, PK 30 (NW-T8F-4-18W-40K-30P)
- ILB GOLD Replacement For Keystone, Ktld-45-Uv-Ps1100-42-Vdim-Lm1 (KTLD-45-UV-PS1100-42-VDIM-LM1)
- SYLVANIA LU100/ECO (67514)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 4000K Cool White Dimmable GU10 Base 6-Pack (LR21502-6PK)
- SYLVANIA 13W T4 LED Light Bulb - GX23 Base - White Finish (S6710)
- ILC Replacement For NUVO LIGHTING, S29673 (S29673)
- Nuwatt LED Light Bulbs