Shop All LED Retrofit Kits
Nuwatt
LED Recessed Retrofit Downlight, Black Square 6 inch, Five Color Changing Options, 14 Watt, PK 12
Mfr # NW-SQ-C6-14W-5CCT-BLK-12P
Zoro # G907950887
product price: $324.99
/pk 12, $27.08/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 14
- Dimmable yes
- Length 7.3 in.
- Voltage 120
- Color Temperature 5 CCT Color Changing Options
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuwatt
- MFR # NW-SQ-C6-14W-5CCT-BLK-12P
- Zoro # G907950887
- UPC # 810066273245
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Length | 7.3 in. |
Height | 7.3 in. |
Details
Watts | 14 |
Lumens | 1100 |
Dimmable | yes |
Voltage | 120 |
Color Temperature | 5 CCT Color Changing Options |
Standards | FTL and JA8 |
Trim Color | Black |
Description
The NUWATT Square LED Retrofit can light is Ideal for residential lighting but can be used as commercial or hospitality lighting You can apply these LED recessed lights in any room such as living room, bedroom, kitchen, bathroom, closet, entryway Effectively use them in offices, hotels, hallways, meeting rooms, restaurants, metro stations and other commercial buildings Comes with E26 connectors, hardware and ready for easy installation IP Rated Waterproof
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, 4000K Color Temp., 5000 lm, 35.0W (LED35ED17/740)
- ELCO LIGHTING Undercabinet Light Cord Accessories (EUSPC)
- COOPER LIGHTING Ms34 Series (MS34W)
- SUNPACK Replacement Bulb For Sun Pack 2Ft Lighting System (SP90175)
- NUWATT LED Recessed Retrofit Downlight, White Square 6 inch, Five Color Changing Options, 14 Watt, PK 12 (NW-SQ-C6-14W-5CCT-WH-12P)
- NUWATT LED Recessed Retrofit Downlight, Black Square 6 inch, Five Color Changing Options, 14 Watt, PK 4 (NW-SQ-C6-14W-5CCT-BLK-4P)
- PORTOR LIGHTING LED 4in CCT Tunable Retrofit Recessed Downlight Baffle Finish (PT-DLR-B-4I-5C3P)
- COLUMBIA LIGHTING LED Striplight Retrofit Kit, 48"L, 4700 lm (LSRK4-4W-40ML-FA-EDU)
- LIGHT EFFICIENT DESIGN HID LED, 110 W, Mogul Screw (EX39) (LED-8090M345D-G4)
- HALO BAFFLE TRM SW 5/6""W 6PK (LT560WH6930R-6P)
- SATCO 7.5 watt LED Downlight Retrofit - 4'' Baffle - 3000K - GU5.3 socket for MR16 retrofit - 12 V (S9729)
- Nuwatt LED Retrofit Kits