Shop All LED Luminaires
Nuwatt
LED Pannel Light, 2ft X 4 ft, 50 Watt Dimmable, Flush Mount, 3 Color CCT Switch
Mfr # NW-SM-2x4-3CCT
Zoro # G507950867
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL and DLC Listed
- Color Temp. 3 CCT Color Changing Options
- Watts 50
- Height 23.75 in.
- Voltage 120 -277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuwatt
- MFR # NW-SM-2x4-3CCT
- Zoro # G507950867
- UPC # 695510772969
- Country of Origin China
- Category LED Luminaires
Dimensions
Length | 47.75 in. |
Height | 23.75 in. |
Details
Standards | UL and DLC Listed |
Color Temp. | 3 CCT Color Changing Options |
Lumens | 5000 |
Watts | 50 |
Fixture Item | LED Pannel Light |
Voltage | 120 -277 |
Description
The NUWATT Flush Mount LED Panel is high quality and only 1 thick The panel is light weight and doesn't require a mounting kit for installation
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, AA, 67 lm (68200)
- LITHONIA LIGHTING Area and Roadway Fixture, LED, 16574 lm (RSX1 LED P4 40K R4 MVOLT RPA FAO DDBXD)
- RECYCLEPAK UVLampRecyclingBox, 48"Lx8-1/2"Wx8-1/2"D (Supply-373)
- ELK HOME Titan 8'' Wide 1-Light Flush Mount - White (CL781134)
- NUWATT LED SQ Pannel Light, 12 In x 12 In, 22 Watt Dimmable, Flush Mount, with 5 Color CCT Switch (NW-SMP-1x1-5CCT)
- NUWATT LED Ceiling Panel Light, Back Lit , 1 ft x 4 ft, Selectable Color, 50 Watt, PK 4 (NW-BL-1X4-20.30.40W-3CCT-4P)
- ILC Replacement For EIKO, SLM2440A0840UDA (SLM24-40/A0/840-U-D-A)
- ILC Replacement For HALCO 89096 LED FIXTURES 20PK (20PAK:WX-J832-4)
- PORTOR 2x2 LED Back-lit Flat Panel, CCT and Wattage Selector (PT-BLP8-22-3CP)
- ALBEO LED Linear Luminaire, 4000K, 5550lm, 48in. (ALC604T05T481DSQVQSTKQW)
- NUVO LIGHTING Glamour LED 13 in. Flush Mount - Black - CCT Select 3/4/5K (62/1736)
- Nuwatt LED Luminaires