Shop All LED Luminaires
Nuwatt
LED Ceiling Panel Light, Back Lit , 2 ft x 4 ft, Selectable Color, 50 Watt, PK 4
Mfr # NW-BL-2X4-30.40.50W-3CCT-4P
Zoro # G607950880
product price: $299.99
/pk 4, $75.00/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 -277
- Height 24 in.
- Watts Selectable 50, 40, 30,
- Standards cUL Listed
- Fixture Housing Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuwatt
- MFR # NW-BL-2X4-30.40.50W-3CCT-4P
- Zoro # G607950880
- UPC # 810066270237
- Country of Origin China
- Category LED Luminaires
Dimensions
Height | 24 in. |
Length | 48 in. |
Details
Voltage | 120 -277 |
Watts | Selectable 50, 40, 30, |
Lumens | 5500 |
Standards | cUL Listed |
Fixture Item | LED Ceiling Panel Light |
Fixture Housing Color | White |
Description
The NUWATT BackLit LED panel is highly versatile and comes various sizes 1ft x 4ft, 2ft x 2ft and the 2ft x 4ft The panel works with most dimmers on the market and is designed for quick installation
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE LED Lamps, Emergency Lights (DYN6I)
- COAST CUTLERY Headlight Led Focus Dimm (HL7)
- ILC Replacement For AMERICAN ULTRAVIOLET G10T512L (G10T51/2L)
- ILC Replacement for GE General Electric G.E 30r20/1 120v replacement light bulb lamp (30R20/1 120V GE GENERAL ELECTRIC G.E)
- NUWATT LED Ceiling Panel Light, Back Lit , 1 ft x 4 ft, Selectable Color, 50 Watt, PK 4 (NW-BL-1X4-20.30.40W-3CCT-4P)
- NUWATT LED Pannel Light, 2ft X 4 ft, 50 Watt Dimmable, Flush Mount, 3 Color CCT Switch (NW-SM-2x4-3CCT)
- NUWATT LED SQ Pannel Light, 12 In x 12 In, 22 Watt Dimmable, Flush Mount, with 5 Color CCT Switch (NW-SMP-1x1-5CCT)
- LITHONIA LIGHTING Lithonia Lighting® CPANL LED Flat Panel, 24"L x 24"W, 2400-4400 Lumen, 35-50K Switchable, Wht (CPANL-2X2-ALO1-SWW7-M4)
- DAY-BRITE CFI LED Panel, 4,000 K Color Temperature (2FPZ38B840-2-DS-UNV-DIM)
- PORTOR 2x2 LED Back-lit Flat Panel, CCT and Wattage Selector (PT-BLP8-22-3CP)
- PORTOR 2x4 LED Back-lit Flat Panel, CCT and Wattage Selector (PT-BLP8-24-3CP)
- Nuwatt LED Luminaires