Shop All LED Luminaires
Nuwatt
LED Ceiling Panel Light, Back Lit , 1 ft x 4 ft, Selectable Color, 50 Watt, PK 4
Mfr # NW-BL-1X4-20.30.40W-3CCT-4P
Zoro # G807950895
product price: $224.99
/pk 4, $56.25/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts Selectable 40, 30, 20
- Voltage 120 -277
- Fixture Housing Color White
- Height 12 in.
- Standards cUL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuwatt
- MFR # NW-BL-1X4-20.30.40W-3CCT-4P
- Zoro # G807950895
- UPC # 810066270077
- Country of Origin China
- Category LED Luminaires
Dimensions
Height | 12 in. |
Length | 48 in. |
Details
Lumens | 5200 |
Watts | Selectable 40, 30, 20 |
Voltage | 120 -277 |
Fixture Item | LED Ceiling Panel Light |
Fixture Housing Color | White |
Standards | cUL Listed |
Description
The NUWATT BackLit LED panel is highly versatile and comes various sizes 1ft x 4ft, 2ft x 2ft and the 2ft x 4ft The panel works with most dimmers on the market and is designed for quick installation
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGAMAN 6in. LED Flush Mount Disk Light Ceiling Light 9.5Watt, 800 Lumens, Dimmable, Soft White 2700K, 20PK (MXTL1031-827-20P)
- ILC Replacement for Lycian Midget 2K #1207 replacement light bulb lamp (MIDGET 2K #1207 LYCIAN)
- ILC Replacement for GE General Electric G.E 18904 replacement light bulb lamp (18904 GE GENERAL ELECTRIC G.E)
- EVOLVE Area and Roadway Fixture, LED, 25,000 lm (EALS030J5SW740NDD1DKBZ)
- NUWATT LED Pannel Light, 2ft X 4 ft, 50 Watt Dimmable, Flush Mount, 3 Color CCT Switch (NW-SM-2x4-3CCT)
- NUWATT LED SQ Pannel Light, 12 In x 12 In, 22 Watt Dimmable, Flush Mount, with 5 Color CCT Switch (NW-SMP-1x1-5CCT)
- ALBEO LED Linear Luminaire, 4000K, 6300 lm, 96 in (ALV204T08T581DSQVQSTKQW)
- ILC Replacement For EIKO, SLM1450C5840UDA (SLM14-50/C5/840-U-D-A)
- RCA LED Linear Luminaire, 47-15/64"Lx5-5/16"W (SH4B3432NU50)
- RCA LED Linear Luminaire, 47-15/64"Lx5-5/16"W (SD4B4808NU50)
- NUVO LIGHTING Glamour LED 13 in. Flush Mount - Brushed Nickel - CCT Select 3/4/5K (62/1636)
- Nuwatt LED Luminaires