Shop All Recessed Lighting Trims
Nuwatt
Canless Recessed LED Light Kit, 3 in, 6 Watt, 5 in 1 changing color temperature, White PK 12
Mfr # NW-P-SQDL-3-6W-5CT-WH-12P
Zoro # G307950890
product price: $212.99
/pk 12, $17.75/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trim Color - Recessed Down Light Black
- Watts 6
- Standards ETL Certified
- Color Temp. 5 CCT Color Changing Options
- Lumens 420
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuwatt
- MFR # NW-P-SQDL-3-6W-5CT-WH-12P
- Zoro # G307950890
- UPC # 810066272170
- Country of Origin China
- Category Recessed Lighting Trims
Details
Item - Recessed Down Light | Slim Recessed LED Ceiling Light |
Trim Color - Recessed Down Light | Black |
Watts | 6 |
Standards | ETL Certified |
Color Temp. | 5 CCT Color Changing Options |
Lumens | 420 |
Dimmable | Yes |
Voltage | 120 |
Description
The NUWATT Square slim panel downlights are ideal for residential lighting but can be used as commercial or hospitality lighting You can apply these canless LED recessed lights in any room such as living room, bedroom, kitchen, bathroom, closet, entryway Effectively use them in offices, hotels, hallways, meeting rooms, restaurants, metro stations and other commercial buildings
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS CFL Ballast, Electronic, 68W, 120/277V (GEC240MAX-A)
- ELCO LIGHTING 4 Sunset Dimming LED Reflector Insert" (EL415SDW)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 40W 55K E39 208-480V (CL-40W8H-55K-E39)
- ILC Replacement For SATCO 801852 (80-1852)
- ELCO LIGHTING 4 Chrome Reflector with Suspended Frosted Glass" (EL926N)
- PROGRESS LIGHTING 5" Shallow Baffle Trim ffor 5" housing (P1841-ICAT/P851-ICAT) (P8475-28)
- ELCO LIGHTING 6 Metal and Plastic Trim Rings" (RM7BZ)
- ELCO LIGHTING 6 Adjustable Baffle Trim" (EL1530B)
- ELCO LIGHTING 6 Specular Reflector Trim" (ELS30C)
- JESCO LIGHTING GROUP Step Baffle Trim- Black Reflector- Black Trim (TM201BKBK)
- THOMAS Recessed Color Not Specified (TSH12IC)
- Nuwatt Recessed Lighting Trims