Shop All Wall Coverings
Nuwallpaper
NuWallpaper NU2923 Teal Floating Trellis Peel & Stick Wallpaper
Mfr # NU2923
Zoro # G004117145
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuwallpaper
- MFR # NU2923
- Zoro # G004117145
- UPC # 91212316898
- Country of Origin China
- Category Wall Coverings
Description
Done in a watercolor style, this trellis design has a dreamy feel. The teal and grey pattern balances classic and contemporary with ease. Teal Floating Trellis peel and stick wallpaper comes on one roll that measures 20.5 inches wide by 18 feet long. A blue watercolor trellis design from the Kelly Ripa NuWallpaper collection.
Features- Peel and stick to apply, pull up to remove
- NuWallpaper is safe for walls and leaves no sticky residue behind
- Fix mistakes easily by repositioning
- NuWallpaper sticks to any smooth, flat surface perfect for DIY projects
- Ideal for rental or home decorating
- Comes on a 20.5-in x 18-ft roll and covers about 30.75 sq. ft.
- Design repeat of 20.5-in
- Color: Teal
- Weight: 2.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Nice, Vinyl Linen Texture Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Nice)
- ZORO SELECT Pull Handle, 6-1/2 In, Powder Coated, Unth. Through Holes (4PE22)
- EMTEK Providence Knob 2-3/8 in Backset Passage w/Rectangular Rose for 1-1/4 in to 2 in Door Satin Nickel (8121PUS15)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Electromechanical (Fail Secure) 24V L Trim L Rose Strike (SRG-28-10G71-LL-24V-26D)
- NUWALLPAPER NuWallpaper NU1827 Nouveau Damask Peel and Stick Wallpaper; Grey (NU1827)
- NUWALLPAPER NuWallpaper NU1657 Meadow Peel and Stick Wallpaper; Blue & Green (NU1657)
- NUWALLPAPER NuWallpaper NU2394 Treetops Peel & Stick Wallpaper (NU2394)
- NUWALLPAPER NuWallpaper NU1425 Quatrefoil Peel and Stick Wallpaper; Taupe (NU1425)
- NUWALLPAPER NuWallpaper NU2680 Halcyon Peel & Stick Wallpaper (NU2680)
- NUWALLPAPER NuWallpaper NU1412 Woods Peel and Stick Wallpaper; Grey (NU1412)
- EKENA MILLWORK 94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 1W Slats, Alder contains 42 Slats (SWW84X94X0375AL)
- Nuwallpaper Wall Coverings