Shop All Exam Room Equipment
Nuvue Products
Nuvue 2706 Red Oval Lens; White Shaft - 46 In.
Mfr # 2706
Zoro # G004170140
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvue Products
- MFR # 2706
- Zoro # G004170140
- UPC # 39996027067
- Country of Origin China
- Category Exam Room Equipment
Description
Features
- Includes Red Oval lens with feet spike
- Diameter - 0.25 in.
- Size - 46 in.
- Shaft Color - White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED First Aid Only FAE-5000 SmartCompliance Refill Sterile Gauze Pads, 2"X2", 10/Box (FAE-5000)
- FIRST AID ONLY 50 Person First Aid Kit (260U-TUNDRA)
- CREST HEALTHCARE Replacement Corridor Pilot Lens, White (B-31094)
- EMI Emergency Burn Kit Advance, 25 Components (608)
- SMARTHEART Economy Pulse Oximeter (11-50K)
- ECONOMY Emesis Basin, 6-5/8in x 3-1/2in x 1-1/2in, 10 oz (GS-35-338)
- CABLES & SENSORS Nonin Compatible Short SpO2 Sensor - Adult Ear Clip (S903-080)
- MAXTEC Oxygen Analyzer, 3-13/64 in. D (R218P12)
- CABLES & SENSORS Masimo Original Short SpO2 Sensor - Adult Ear Clip (4053)
- DEALMED Drape Sheet - 2 Ply Tissue, 40"X 72", White, 50/Cs, 50PK (784073)
- DEALMED Table Paper Exam, Smooth, 18" X 225', 1 Roll, 12/Cs, 12PK (782040)
- Nuvue Products Exam Room Equipment