Shop All Strut Channel Accessories
Nuvue Products
Nuvue 2667 Reflexa 0.25 In. SS Spring Base
Mfr # 2667
Zoro # G404089820
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvue Products
- MFR # 2667
- Zoro # G404089820
- UPC # 39996026671
- Country of Origin China
- Category Strut Channel Accessories
Description
Features
- ReflexTM with SS Spring Base with Feet Spike
- Reflective Top
- Diameter - 0.25 in.
- Fiberglass Shaft
- Size - 72 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Flanged Twist-Lock Receptacle 3P 4W 480VAC (HBL2736)
- MECHANICAL PLASTICSRP 50PK31624 BA TOG Bolt (25013)
- PERFORMANCE TOOL 120 Piece Fuse Assortment (W5368)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie Gray (W-15-1RL-GY)
- ZORO SELECT Channel Washer, 1/4 In, Gold, PK25 (V500 1/4Y)
- FLEX-STRUT U Fitting For FS-200 (FS-5312 E/G)
- ZORO SELECT Channel Spring Nut, 3/8 In, Silver, PK25 (V200 3/8S2)
- VAST Strut Channel Fitting, Silver, 1/4 (V61SQSS)
- FLEX-STRUT Trolley Beam Joint Support (FS-6603 E/G)
- SUPERSTRUT Saddle Washer, 3/8 or 1/2 In, Gold, PK50 (AB 242)
- FLEX-STRUT Channel Nut, No. 10/24 (FS-1024NS E/G)
- Nuvue Products Strut Channel Accessories